Shop All Safety Glasses
Radians
Safety Glasses, Red Scratch-Resistant
Mfr # 1528
Zoro # G9054071
original price:
$6.99
7% off
new price: $6.49
/ea
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Half-Frame
- Lens Color Red Mirror
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # 1528
- Zoro # G9054071
- UPC # 892214001337
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Size | R |
Width | 3.5 |
Length | 5.5 |
Height | 1.5 |
Dimensions | 5.5 L x 1.5 H x 3.5 W |
Description
Safety Glasses, Series Crossfire, Gender Unisex, Lens Color Red Mirror, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Black, Eyewear Size M, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Red Mirror, Temple Style Hybrid, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent UVA/UVB, Standards ANSI Z87.1
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY High Visibility Vest, M Size, Women (LVCL2MLM)
- GLOVEWORKS Nitrile Disposable Gloves, Nitrile, One Size, 6 PK, Black (GWHD6PKBLK)
- DEWALT Heated Jackets Heated Reversible Vest Kitted-Blk-M (DCHV086BD1-M)
- KLEENGUARD Safety Glasses, Clear Polycarbonate (20539)
- RADIANS Safety Glasses, Gray Scratch-Resistant (1541)
- RADIANS Rad-Sequel Safety Glasses, Anti-Scratch, Black Arm, Wraparound, Clear Frameless, Clear Lens (RS1-10)
- RADIANS Safety Glasses, Wraparound I/O Lens, Uncoated, (MRS190ID)
- RADIANS Safety Glasses, Wraparound Smoke Polycarbonate Lens, Uncoated, (PS0120ID)
- RADIANS Safety Glasses, Gray Anti-Fog, Scratch-Resistant (JR0121ID)
- RADIANS Safety Glasses, Clear Polycarbonate Lens, Uncoated, (G40110ID)
- TACTICAL GEAR Eye Protection Clear (PEL SF400PC8)
- Radians Safety Glasses