Shop All Safety Glasses
Radians
Safety Glasses, Mirror Uncoated
Mfr # RS1-60
Zoro # G4230222
original price:
$2.93
4% off
new price: $2.79
/ea
Sold in multiples of 12 for $33.48
$33.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Frameless
- Lens Color Silver Mirror
- Lens Coating Uncoated
- Lens Material Polycarbonate
- Frame Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # RS1-60
- Zoro # G4230222
- UPC # 674326222752
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Length | 5.2 |
Size | R |
Height | 1 |
Width | 1.2 |
Dimensions | 5.2 L x 1 H x 1.2 W |
Description
Safety Glasses, Series Rad-Sequel(TM), Gender Unisex, Lens Color Gray Mirror, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Frame Color Gray, Eyewear Size M, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Black, Photochromatic Lens No, UV Protection 99.9 Percent UVA/UVB, Standards ANSI Z87.1
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KSR PVC Coated Gloves, Full Coverage, Yellow, M, PR (22-515)
- DICKE Sign Stand, Aluminum, 36 In. (TF18-RGB)
- EDGE EYEWEAR Safety Glasses, Gray Anti-Scratch (SK-XL116)
- SAFETY TECHNOLOGY INTERNATIONAL Fire Extinguisher Alarm (STI-6200)
- RADIANS Safety Glasses, Blue Uncoated (RS1-B)
- RADIANS Safety Eyewear - Performance Glasses (TEC1-10)
- RADIANS Safety Eyewear - Performance Glasses (TEC1-B0)
- RADIANS Thraxus Safety Eyewear Gun Metal Frame, Smoke Lens (TXM6-20ID)
- RADIANS Safety Glasses, Wraparound Clear Polycarbonate Lens, Uncoated, (OBL1-10)
- RADIANS Safety Glasses, Blue Scratch-Resistant (MR01R0ID)
- CROSSFIRE Safety Glasses, Gray Scratch-Resistant (2141)
- Radians Eye Protection