Shop All Safety Glasses
Radians
Safety Glasses, IRUV 5.0 Polycarbonate Lens, Uncoated
Mfr # JR0150ID
Zoro # G3859084
product price: $6.15
/ea
Sold in multiples of 12 for $73.80
$73.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lens Color IRUV 5.0
- Frame Color Black
- Lens Coating Uncoated
- Lens Material Polycarbonate
- Frame Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # JR0150ID
- Zoro # G3859084
- UPC # 674326219936
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Size | R |
Length | 5 |
Width | 4 |
Height | 2 |
Dimensions | 5 L x 2 H x 4 W |
Description
Radians Journey(R) Safety Eyewear, Package Quantity 1
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Faceshield Repl Visor, 3IR, 9-1/2x14-1/4in (S8560)
- RED KAP Mens Ss Lt Tan Work Shirt No Pkts, 3XL (SP26LT SS 3XL)
- BRADY Label, 1 in W, White (BM-19-498)
- PLASTICADE Sign Base with Wheels and Post, Rubber 60 lbs. (800-RB-30WHL-60PK-KIT)
- RADIANS THRAXUS Elite, IQUITY Safety Eyewear, Blue w Rubber Gasket, Smoke IQ Lens (TXE2-23ID)
- RADIANS Safety Glasses, Clear Anti-Fog ; Anti-Scratch (RS1-11)
- RADIANS Safety Glasses, Wraparound I/O Polycarbonate Lens, Uncoated, (MRR190ID)
- RADIANS Safety Glasses, Wraparound Smoke Polycarbonate Lens, Uncoated, (PS0120ID)
- RADIANS CLR AntiFog Lens (DPG82-11C)
- RADIANS Radians® XT1-11 Extremis„¢ Foam Lined Frame Safety Glasses, Clear A/F Lens, Black Frame (XT1-11)
- EDGE Dawson Anti-Fog Safety Glasses Red Mirror Lens Black Frame 1 pk (XDAP419)
- Radians Safety Glasses