Shop All Safety Glasses
Radians
Safety Glasses, Indoor/Outdoor Scratch-Resistant
Mfr # AP1-90
Zoro # G4212993
product price: $3.19
/ea
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Frameless
- Frame Color Black
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # AP1-90
- Zoro # G4212993
- UPC # 674326221472
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Height | 1.5 |
Size | R |
Length | 6 |
Width | 4 |
Dimensions | 6 L x 1.5 H x 4 W |
Description
Safety Glasses, Series Rad-Apocalypse(TM), Gender Unisex, Lens Color Light Gray, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Frame Color Black, Eyewear Size M, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Black, Temple Style Contoured, Photochromatic Lens No, UV Protection 99.9 Percent UVA/UVB, Includes Neck Cord, Standards ANSI Z87.1
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOWARD LEIGHT Reusable Contoured-T Shape, Green (HL400-LPF-REFILL)
- RADIANS Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, XL, 1 PR (RWG562XL)
- HEXARMOR Hi-Vis Cut Resistant Impact Coated Gloves, A4 Cut Level, Nitrile, 2XL, 1 PR (2092-XXL (11))
- CARHARTT Carhartt Flame Resistant Coverall, Navy, 52 Short (101017-410 52 SHT)
- RADIANS Safety Glasses, Clear Anti-Scratch (AP1-10)
- RADIANS Safety Glasses, Clear Anti-Fog, Scratch-Resistant (MRS110ID)
- RADIANS Safety Glasses, Gray Anti-Scratch (921)
- RADIANS Safety Glasses, Gray Uncoated (MR0120ID)
- RADIANS Glasses Thraxus Safety Glass-Blk/Clr (TXC1-10ID)
- RADIANS Safety Glasses, Amber Uncoated (JR0140ID)
- GATEWAY SAFETY Gateway Safety 46X9 Starlite Safety Glasses Clear Anti-Fog Lens (46X9)
- Radians Eye Protection