Shop All Safety Glasses
Radians
Safety Glasses, Indoor/Outdoor Anti-Fog
Mfr # MRF191ID
Zoro # G5181127
original price:
$3.47
5% off
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Frameless Wraparound
- Lens Color I/O AF
- Lens Coating Anti-Fog
- Lens Material Polycarbonate
- Frame Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Radians
- MFR # MRF191ID
- Zoro # G5181127
- UPC # 674326238906
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Size | R |
Length | 5.5 |
Width | 4 |
Height | 1.5 |
Dimensions | 5.5 L x 1.5 H x 4 W |
Description
Safety Glasses, Series Mirage(TM) Foam, Gender Unisex, Lens Color Light Gray, Polarized Lens No, Lens Coating Anti-Fog, Yes Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Clear, Eyewear Size M, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Indoor/Outdoor, Temple Style Bayonet, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent UVA/UVB, Standards ANSI Z87.1
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Lockout Padlock, KD, Red, 1-1/2"H (72 /40 KD Red)
- HEXARMOR Safety Glasses, Wraparound Clear Polycarbonate Lens, Anti-Fog, Anti-Scratch (11-19004-08)
- SHOES FOR CREWS Overboots, Unisex, 3XL, Plain, PR (54)
- TINGLEY Men's Steel Rubber Boot Brick Red (MB924B)
- RADIANS Safety Glasses, Gray Anti-Fog (MRF121ID)
- RADIANS Safety Eyewear - Performance Glasses (TEC1-11)
- RADIANS Safety Glasses, Wraparound Clear Polycarbonate Lens, Uncoated (OBL1-99)
- RADIANS Safety Glasses, Wraparound I/O Lens, Uncoated, (MRS190ID)
- RADIANS Safety Glasses, Clear Anti-Scratch (AP1-10)
- RADIANS Safety Glasses, Clear Polycarbonate Lens, Uncoated, (VT1-10)
- KLEENGUARD V40 Hellraiser Safety Glasses, Anti-Fog, Scratch Resistant, Black Full-Frame, Clear Lens (28615)
- Radians Safety Glasses