Shop All Safety Glasses
Radians
Safety Glasses, Gray Uncoated
Mfr # MR0120ID
Zoro # G4161516
product price: $2.59
/ea
Sold in multiples of 12 for $31.08
$31.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Frameless Wraparound
- Lens Color Smoke
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # MR0120ID
- Zoro # G4161516
- UPC # 674326213699
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Size | R |
Width | 4 |
Height | 1.5 |
Length | 5 |
Dimensions | 5 L x 1.5 H x 4 W |
Description
Safety Glasses, Series Mirage(TM), Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating Uncoated, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Frame Color Gray, Eyewear Size M, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Smoke, Temple Style Snap-In, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent UVA/UVB, Standards ANSI Z87.1
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA BOOT Georgia Giant Revamp Women's Romeo Shoe (GB00431)
- ZING GHS SDS Compliance Center, Single Station (6039)
- MCR SAFETY Safety Glasses, Mirror Scratch-Resistant (ST117)
- 3M PELTOR Replacement Tip, F/ ORA TAC, PK25 (420-2096-25A)
- RADIANS Safety Glasses, Blue Uncoated (MR01B0ID)
- RADIANS Safety Glasses, Mirror Uncoated (MR0160ID)
- RADIANS Safety Glasses, Gray Anti-Fog (RS1-21)
- RADIANS Radians Aphelion Performance Safety Glass, Rainbow Mirror Lens (APH1-R0)
- RADIANS Safety Glasses, Wraparound Clear Polycarbonate Lens, Anti-Fog, (BAL1-11)
- RADIANS Safety Glasses, Indoor/Outdoor Anti-Fog (XT1-91)
- JACKSON SAFETY Jackson SG Premium Protective Eyewear (50007)
- Radians Eye Protection