Shop All Safety Glasses
Radians
Safety Glasses, Gray Uncoated
Mfr # JR0120ID
Zoro # G4218374
product price: $1.95
/ea
Sold in multiples of 4 for $7.80
$7.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Eyewear Frame Style Half Frame
- Lens Color Smoke
- Lens Coating Uncoated
- Lens Material Polycarbonate
- Frame Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # JR0120ID
- Zoro # G4218374
- UPC # 674326215037
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Height | 2 |
Width | 1.7 |
Length | 6 |
Size | R |
Dimensions | 6 L x 2 H x 1.7 W |
Adjustable Arm Length | Yes |
Description
Safety Glasses, Series Journey(TM), Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating Uncoated, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Black, Eyewear Size M, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Black, Temple Style 4-Position Telescoping, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent UVA/UVB, Standards ANSI Z87.1+
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METACAULK Fire Barrier Sealant, Pail, 5 gal. (66389)
- HONEYWELL NORTH Howard Leight„¢ LPF-30 Maximum Lite® Ear Plugs, Disposable, NRR 30, Corded, 100 Pairs/Box (LPF-30)
- JACKSON SAFETY Over-the-Head Ear Muffs, 23 dB, H70 Onyx, Black (20771)
- PIP Economy Grade Top-Grain Cowhide Leather Drivers Gloves, Small, Tan, Pair (68-162/S)
- RADIANS Safety Eyewear - Performance Glasses (TEC1-11)
- RADIANS Safety Glasses, Clear Anti-Fog ; Anti-Scratch (MRF111ID)
- RADIANS Safety Glasses, Mirror Anti-Fog (XT1-61)
- RADIANS Safety Glasses, Indoor/Outdoor Anti-Fog (MRF191ID)
- RADIANS Safety Glasses, IRUV 5.0 Polycarbonate Lens, Uncoated (JR0150ID)
- RADIANS Safety Glasses, Blue Uncoated (MR01B0ID)
- RADIANS Safety Glasses, Wraparound I/O Lens, Uncoated, (MRS190ID)
- Radians Safety Glasses