Shop All Safety Glasses
Radians
Safety Glasses, Gray Uncoated
Mfr # AP1-20
Zoro # G4006265
product price: $3.59
/ea
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Half Frame
- Lens Color Smoke
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # AP1-20
- Zoro # G4006265
- UPC # 674326221458
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Width | 3.5 |
Size | R |
Length | 5.5 |
Height | 1.5 |
Dimensions | 5.5 L x 1.5 H x 3.5 W |
Description
Safety Glasses, Series Rad-Apocalypse(TM), Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating Uncoated, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Frame Color Black, Eyewear Size M, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Black, Temple Style Contoured, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent UVA/UVB, Includes Neck Cord, Standards ANSI Z87.1
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFRIGIWEAR Unisex Black Polyester Jacket size L (8705RBLKLAR)
- LYLE Caution Sign, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, LCU3-0085-RD_7x5 (LCU3-0085-RD_7x5)
- EASTERN METAL SIGNS AND SAFETY Road Work Ahead Traffic Sign, 36 in Height, 36 in Width, Polyester, PVC, Diamond, English (1UBP5)
- BRADY Empty Drum Warning Label, 4 In. H, PK100 (814LS)
- RADIANS Safety Glasses, Clear IQ Anti-Fog, Scratch-Resistant (RS1-13)
- RADIANS Safety Glasses, Indoor/Outdoor Anti-Fog (27615 AF)
- RADIANS Safety Glasses, Wraparound Smoke Polycarbonate Lens, Uncoated, (PS0120ID)
- RADIANS Safety Glasses, Clear Scratch-Resistant (SE1-10)
- RADIANS Safety Glasses, Red Scratch-Resistant (1528)
- RADIANS Safety Glasses, Blue Uncoated (RS1-B)
- HEXARMOR Safety Glasses, MX200, Anti-Fog Coating, Anti-Scratch, TruShield2SF, Frameless, Clear Lens (11-10002-03)
- Radians Eye Protection