Shop All Safety Glasses
Radians
Safety Glasses, Gray Scratch-Resistant
Mfr # 1541
Zoro # G9054087
original price:
$6.99
20% off
new price: $5.55
/ea
$5.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Half-Frame
- Lens Color Smoke
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # 1541
- Zoro # G9054087
- UPC # 892214001344
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Size | R |
Width | 4.5 |
Height | 1.5 |
Length | 5 |
Dimensions | 5 L x 1.5 H x 4.5 W |
Description
Safety Glasses, Series Crossfire, Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Black, Eyewear Size M, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Smoke, Temple Style Hybrid, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent UVA/UVB, Standards ANSI Z87.1
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Lockout Padlock, KA, Red, 1-3/4"H, PK12 (406KAS12RED)
- MECHANIX WEAR Hi-Vis Mechanics Gloves, XL, Yellow, Trekdry(R) (SFF-C91-011)
- DRAEGER Extension Hose, 10 Meter, Accuro (6400078)
- BRADY Numbered Tag Set, 101 to 125, 25 Tags (23204)
- RADIANS Safety Glasses, Red Scratch-Resistant (1528)
- RADIANS Safety Glasses, Clear Anti-Fog, Scratch-Resistant (SH6-11)
- RADIANS Safety Glasses, Wraparound Smoke Polycarbonate Lens, Uncoated, (PS0120ID)
- RADIANS Safety Glasses, Clear Anti-Fog, Scratch-Resistant (MRF111ID)
- RADIANS Safety Glasses, Clear Anti-Scratch (AP1-10)
- RADIANS Safety Glasses, OTG Amber Lens, Scratch-Resistant, (360-A)
- HONEYWELL UVEX Safety Glasses, Amber Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant (S3202HS)
- Radians Safety Glasses