Shop All Safety Glasses
Radians
Safety Glasses, Gray Polarized
Mfr # RV0121ID
Zoro # G4144266
original price:
$3.65
9% off
new price: $3.29
/ea
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Half-Frame
- Lens Color Smoke AF
- Lens Coating Anti-Fog
- Frame Color Black
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # RV0121ID
- Zoro # G4144266
- UPC # 08758473893866
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Length | 5.5 |
Width | 4 |
Size | R |
Height | 1.5 |
Dimensions | 5.5 L x 1.5 H x 4 W |
Description
Safety Glasses, Series Revelation(TM), Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating Polarized, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Black, Eyewear Size M, Frame Material Polycarbonate, Temple Style Adjustable, Photochromatic Lens No, Standards ANSI Z87.1
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE Eagle Spill Containment Horizontal Single Drum Cradle (EG-1605)
- GEMTOR Full Body Harness, Vest Style, Universal (833-2)
- MCR SAFETY Regular Weight Cotton Poly Finger, M, PK12 (9508SM)
- GEMTOR Ladder Climber System Protection Kit (6001-100FT)
- RADIANS Safety Glasses, Wraparound I/O Lens, Uncoated, (MRS190ID)
- RADIANS Safety Glasses, Wraparound I/O Polycarbonate Lens, Uncoated, (MRR190ID)
- RADIANS Safety Glasses, Amber Scratch-Resistant (MR0140ID)
- RADIANS Polarized Safety Glasses, Gray Polarized (RV01PO1D)
- RADIANS Safety Glasses, Clear Anti-Fog ; Anti-Scratch (RS1-11)
- RADIANS Safety Glasses, Wraparound Clear Polycarbonate Lens, Uncoated, (OBL1-10)
- SKULLERZ BY ERGODYNE Smoke Lens Matte Black Frameless Safety Glasses (SAGA)
- Radians Eye Protection