Shop All Safety Glasses
This Product is Discontinued
Radians
Safety Glasses, Gray Anti-Fog, Scratch-Resistant (Discontinued)
Mfr # MR01201D
Zoro # G3599961
This Product is Discontinued
Key Features
- Eyewear Frame Style Frameless
- Lens Color Gray
- Lens Coating Anti-Fog, Scratch-Resistant
- Frame Material Polycarbonate
- Polarized Lens No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # MR01201D
- Zoro # G3599961
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Item | Safety Glasses |
Eyewear Frame Style | Frameless |
Lens Color | Gray |
Lens Coating | Anti-Fog, Scratch-Resistant |
Frame Material | Polycarbonate |
Polarized Lens | No |
Gender | Unisex |
Foam Lined | No |
Series | Mirage |
Standards | ANSI Z87.1 |
Primary Lens Color | Gray |
Safety Glasses Frame Style | Frameless |
Photochromatic Lens | No |
Frame Type | Frameless |
Includes Polarized Lens Coating | No |
Description
Safety Glasses, Series Mirage(TM), Polarized Lens No, Lens Coating Anti-Fog, Scratch-Resistant, No Foam Lined, Eyewear Frame Style Frameless, Frame Material Polycarbonate, Photochromatic Lens No, Standards ANSI Z87.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.