Shop All Safety Glasses
Radians
Safety Glasses, Gray Anti-Fog, Scratch-Resistant
Mfr # JR0121ID
Zoro # G4047337
original price:
$3.45
13% off
new price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Full-Frame
- Lens Color Smoke AF
- Frame Color Black
- Lens Coating Anti-Fog, Scratch-Resistant
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # JR0121ID
- Zoro # G4047337
- UPC # 674326221854
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Length | 7.5 |
Height | 2 |
Width | 2 |
Size | R |
Dimensions | 7.5 L x 2 H x 2 W |
Description
Safety Glasses, Series Journey(TM), Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Black, Eyewear Size M, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Black, Temple Style Telescoping, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent UVA/UVB, Standards ANSI Z87.1+
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEE ALL Round Glass Convex Mirror, 36", Adjustable Brackets (SEEN36)
- VF IMAGEWEAR Coverall, Chest 46 to 48In., Navy (CT30NV RG XL)
- MILWAUKEE TOOL Cut 1 Dipped Gloves - S (ML48-22-8900)
- N-FERNO Thermal Bib Overalls, Black, Large (6471)
- RADIANS Rad-Sequel Safety Glasses, Anti-Scratch, Black Arm, Wraparound, Clear Frameless, Clear Lens (RS1-10)
- RADIANS Safety Glasses, Smoke Polycarbonate Lens, Uncoated, (IN1-20)
- RADIANS Safety Glasses, Blue Uncoated (RS1-70)
- RADIANS Safety Glasses, Clear Anti-Scratch (JR0110ID)
- RADIANS Safety Glasses, Indoor/Outdoor Anti-Fog (27615 AF)
- RADIANS Safety Glasses, Clear Polycarbonate Lens, Uncoated, (VT1-10)
- KLEENGUARD Safety Glasses, Smoke Polycarbonate Lens, 12PK (49311)
- Radians Safety Glasses