Shop All Safety Glasses
Radians
Safety Glasses, Gray Anti-Fog
Mfr # RS1-21
Zoro # G3965211
original price:
$3.26
34% off
new price: $2.15
/ea
Sold in multiples of 12 for $25.80
$25.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Eyewear Frame Style Frameless
- Lens Color Smoke AF
- Lens Coating Anti-Fog
- Lens Material Polycarbonate
- Frame Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # RS1-21
- Zoro # G3965211
- UPC # 674326225838
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Height | 1.5 |
Size | R |
Length | 5.5 |
Width | 4 |
Dimensions | 5.5 L x 1.5 H x 4 W |
Description
Safety Glasses, Series Rad-Sequel(TM), Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating Anti-Fog, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Frame Color Gray, Eyewear Size M, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Black, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent UVA/UVB, Standards ANSI Z87.1
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Floor Marking Tape, Roll, 3In W, 108 ft. L (3JXY1)
- EDGE Glove, EDGE, Size 8, PK144 (48126080)
- GLOWSHIELD Class 2 Hi-Viz Green, Long Sleeve T-shirt, Size: XL (HW202FG (XL))
- VULCAN Western Hard Hat, Type 1, Class E, Ratchet (6-Point), White (VCB200-00)
- RADIANS Safety Glasses, Clear Anti-Fog ; Anti-Scratch (MRF111ID)
- RADIANS Radians® Optima™ Half Frame Safety Glasses, Clear Lens, Clear Frame (OP1010ID)
- RADIANS Safety Glasses, Clear Scratch-Resistant (SE1-10)
- RADIANS Safety Glasses, Clear Polycarbonate Lens, Uncoated, 12PK (GX0110ID)
- RADIANS Safety Glasses, Clear Anti-Fog ; Anti-Scratch (JR0111ID)
- RADIANS Safety Glasses, IRUV 5.0 Polycarbonate Lens, Uncoated (JR0150ID)
- PYRAMEX Safety Glasses, Gray Anti-Scratch (S5820S)
- Radians Eye Protection