Shop All Safety Glasses
Radians
Safety Glasses, Gray Anti-Fog
Mfr # DPG94-2D
Zoro # G3592675
product price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Eyewear Frame Style Full Wraparound Frame
- Lens Color Smoke
- Frame Color Black / Yellow
- Lens Coating Anti-Fog
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # DPG94-2D
- Zoro # G3592675
- UPC # 674326282084
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Height | 2.1 |
Width | 1.75 |
Length | 6.4 |
Size | R |
Dimensions | 6.4 L x 2.1 H x 1.75 W |
Description
Safety Glasses, Series Dominator(TM), Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating Anti-Fog, No Foam Lined, Eyewear Frame Design Traditional, Eyewear Frame Style Full-Frame, Frame Color Black, Yellow, Eyewear Size M, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Black, Temple Style Hybrid, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Standards ANSI Z87.1
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER INTERNATIONAL 1''Black on Matte Silver (TZES951)
- ANSELL 11-1/2" Chemical Resistant Gloves, Natural Rubber Latex, 7, 1 PR (88-392)
- SIGNMISSION OSHA Notice Sign, 7" H, Rigid Plastic, Please Ring Door Bell For Service Sign With Symbol, Landscape (OS-NS-P-710-L-17581)
- CONDOR Not An Exit Sign, English, 10" W, 14" H, Plastic, White (480J17)
- RADIANS Radians Rad-Sequel‚Ñ¢ Safety Glasses, Smoke, Anti-Fog (RS1-21)
- RADIANS Safety Glasses, Clear Scratch-Resistant (1524)
- RADIANS Safety Glasses, Wraparound Smoke Polycarbonate Lens, Anti-Fog, (BAL1-21)
- RADIANS Safety Glasses, Wraparound Clear Polycarbonate Lens, Anti-Fog, Scratch-Resistant, 12PK (CT1-11)
- RADIANS Safety Glasses, IRUV 5.0 Polycarbonate Lens, Uncoated (JR0150ID)
- RADIANS Safety Glasses, Electric Orange Polycarbonate Lens, Uncoated, (VT1-65)
- PYRAMEX Safety Glasses, Gray Anti-Fog, Scratch-Resistant (SB2820ST)
- Radians Eye Protection