Shop All Safety Glasses
Radians
Safety Glasses, Clear Uncoated
Mfr # AT1-10
Zoro # G9210842
product price: $1.55
/pr
$1.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lens Color Clear
- Frame Color Clear
- Lens Coating Uncoated
- Lens Material Polycarbonate
- Polarized Lens No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # AT1-10
- Zoro # G9210842
- UPC # 674326216782
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Details
Item | Safety Glasses |
Lens Color | Clear |
Frame Color | Clear |
Lens Coating | Uncoated |
Lens Material | Polycarbonate |
Polarized Lens | No |
Gender | Unisex |
Series | Rad-Atac |
UV Protection | 99.9% UVA/UVB |
Eyewear Frame Design | Wraparound |
Standards | ANSI Z87.1 +, CSA Z94.3 Standards |
Description
Glasses, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA SHOWA Best Glove Atlas ThermaFit PF451 Knit Glove with Latex Rubber Coating, 12PK (451-10)
- EDGE Nitrile Coated Gloves, Full Coverage, Gray, M, PR (40-105)
- NMC Danger Do Not Enter Tag, Pk25 (RPT161)
- LIBERTY GLOVE & SAFETY Heavyweight Knit Glove, Gray, L, PK12 (4527TG-L)
- RADIANS Safety Glasses, Wraparound Amber Polycarbonate Lens, Scratch-Resistant (SE1-40)
- RADIANS Safety Glasses, Wraparound Smoke Polycarbonate Lens, Anti-Fog, (BAL1-21)
- RADIANS Radians® Mirage™ Frameless Safety Glasses, Clear Anti-Fog Lens, Clear Frame (MR0111ID)
- RADIANS Safety Glasses, Indoor/Outdoor Anti-Fog (27615 AF)
- RADIANS Safety Glasses, Smoke IQ Polycarbonate Lens, Anti-Fog, Scratch-Resistant (OP1023ID)
- RADIANS Safety Glasses, Amber Scratch-Resistant (MR0140ID)
- BOLLE SAFETY Safety Glasses, Clear Polycarbonate Lens, Anti-Fog ; Anti-Static ; Anti-Scratch (40306)
- Radians Eye Protection