Shop All Safety Glasses
Radians
Safety Glasses, Clear Scratch-Resistant
Mfr # SE1-10
Zoro # G3875629
product price: $1.35
/ea
Sold in multiples of 12 for $16.20
$16.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Polarized Lens No
- Eyewear Size Universal
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # SE1-10
- Zoro # G3875629
- UPC # 674326309644
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Size | R |
Length | 3.19 |
Width | 1.65 |
Height | 1.97 |
Dimensions | 3.19 L x 1.97 H x 1.65 W |
Details
Item | Safety Glasses |
Lens Color | Clear |
Frame Color | Clear |
Lens Coating | Scratch-Resistant |
Lens Material | Polycarbonate |
Polarized Lens | No |
Gender | Unisex |
Series | Serrator |
UV Protection | 99.9% UV Protection |
Eyewear Frame Design | Wraparound |
Standards | ANSI Z87.1 |
Features | Sleek, Lightweight Design for a comfortable fit; Soft, rubber nosepiece for all day comfort; Hard coat polycarbonate lens protects against scratches; Provides 99.9% UVA and UVB protection; Complies with ANSI Z87.1 standards |
Material | Polycarbonate |
Color | Clear / Clear |
Weight | 0.049 |
Description
Radians Serrator(TM) Safety Eyewear, Package Quantity 1
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINCO Leather Palm Gloves, Orange, 2XL, PR (1918-XXL)
- DELTANA Residential Letter N Lifetime Brass 4" (RL4N-CR003)
- LYLE COVID Aluminum Sign, Sorry No Visitors, 14x10 Reflective (LCUV-0031-RA_14x10)
- WELDAS Winter Liner, M Duty, Twill Outer W/Fleecy Cotton Lining, Long Nape (23-7721)
- RADIANS Safety Glasses, I/O Scratch-Resistant (SE1-90)
- RADIANS Safety Glasses, Clear AF Anti-Fog, Scratch-Resistant (SE1-11)
- RADIANS Safety Glasses, Smoke Scratch-Resistant (SE1-20)
- RADIANS Glasses Thraxus Safety Glass-Blk/Smk IQ AF (TXC1-23ID)
- RADIANS Safety Glasses, Wraparound Clear Polycarbonate Lens, Anti-Fog, Scratch-Resistant, 12PK (CT1-11)
- RADIANS Safety Eyewear - Performance Glasses (TEC1-B0)
- URREA Safety glasses "Cronos" clear model (USL003)
- Radians Safety Glasses