Shop All Safety Glasses
Radians
Safety Glasses, Clear Anti-Scratch
Mfr # JR0110ID
Zoro # G3907802
$1.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Eyewear Frame Style Half Frame
- Lens Coating Uncoated
- Eyewear Size Universal
- Lens Material Polycarbonate
- Frame Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Radians
- MFR # JR0110ID
- Zoro # G3907802
- UPC # 674326215013
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Length | 5 |
Size | R |
Width | 4 |
Height | 1.5 |
Dimensions | 5 L x 1.5 H x 4 W |
Adjustable Arm Length | Yes |
Description
Safety Glasses, Series Journey(TM), Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Anti-Scratch, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Black, Eyewear Size M, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Black, Temple Style 4-Position Telescoping, Photochromatic Lens No, UV Protection 99.9 Percent UVA/UVB, Standards ANSI Z87.1+
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL ActivArmr® Cut Resistant Gloves, Green/Black, 2XL, 1PR (80-813)
- MSA SAFETY Gas Mask Cartridge, P100, Black, PK6 (817590)
- N-FERNO BY ERGODYNE Balaclava, Black, Fleece/Neoprene, Universl (6827)
- ANSELL Blaze, High Visibility Exam Gloves, 5.1 mil Palm, Nitrile, Powder-Free, M, 100 PK, Orange (N482)
- RADIANS Safety Glasses, Indoor/Outdoor Uncoated (JR0190ID)
- RADIANS Safety Glasses, Clear Polycarbonate Lens, Uncoated, 12PK (GX0110ID)
- RADIANS Radians Aphelion Performance Safety Glass, IndoorOutdoor Lens (APH1-90)
- RADIANS Safety Glasses, Clear Anti-Fog, Scratch-Resistant (MRS110ID)
- RADIANS Safety Glasses, Gray Uncoated (AP1-20)
- RADIANS Safety Glasses, Wraparound Clear Polycarbonate Lens, Anti-Fog, (OP1011ID)
- ERB SAFETY Safety Glasses, Clr Tmpls, In/Out, Anti-Fog, Indoor/Outdoor Mirror Anti-Fog, Scratch-Resistant (17060)
- Radians Safety Glasses