Shop All Safety Glasses
Radians
Safety Glasses, Clear Anti-Fog, Scratch-Resistant
Mfr # MRF111ID
Zoro # G3600025
product price: $2.99
/ea
Sold in multiples of 4 for $11.96
$11.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Full Wraparound Frame
- Lens Color Clear AF
- Frame Color Clear
- Lens Coating Anti-Fog, Scratch-Resistant
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # MRF111ID
- Zoro # G3600025
- UPC # 674326238883
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Width | 3.5 |
Size | R |
Height | 2.5 |
Length | 6 |
Dimensions | 6 L x 2.5 H x 3.5 W |
Description
Safety Glasses, Series MIRAGE(TM), Polarized Lens No, Yes Foam Lined, Eyewear Frame Style Full-Frame
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE GRIP Shoes, Men, Hook-and-Loop, Black, PR (2030-12W)
- JUSTIN ORIGINAL WORKBOOTS Size 9 1/2 Men's Western Boot Steel Boots, Brown (SE4340)
- SAFE HANDLER Reinforced Leather Gloves, Small/Medium, PR (BLSH-MSRG-1-SM)
- VISIONAID Universal Flex Sideshield (99705)
- RADIANS Safety Glasses, Wraparound Light Blue Polycarbonate Lens, Anti-Fog, (AT1-B11)
- RADIANS Safety Glasses, Electric Orange Polycarbonate Lens, Uncoated, (VT1-65)
- RADIANS THRAXUS Elite Safety Eyewear, HiVis Features, Clear Lens (TXE8-10ID)
- RADIANS Safety Glasses, Smoke AF Anti-Fog, Scratch-Resistant (SE1-21)
- RADIANS Safety Glasses, Red Scratch-Resistant (1528)
- RADIANS Safety Glasses, Blue Uncoated (MR01B0ID)
- 3M Safety Glasses, Clear Yes (50068060428795)
- Radians Safety Glasses