Shop All Safety Glasses
Radians
Safety Glasses, Clear Anti-Fog, Scratch-Resistant
Mfr # DPG95-11
Zoro # G3599900
product price: $9.69
/ea
Sold in multiples of 2 for $19.38
$19.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Full-Frame
- Lens Color Clear
- Frame Color Silver
- Lens Coating Anti-Fog, Scratch-Resistant
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # DPG95-11
- Zoro # G3599900
- UPC # 00674326233215
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Size | Universal |
Description
Adjustable Locations Strap, ANSI Dust/Splash Rating Not Rated for Dust or Splash, Eyewear Size Universal, Frame Color Silver, Frame Material Nylon, Frame Style Goggles, Gender Unisex, Includes Polarized Lens Coating No, Safety Glasses, Lens Coating Anti-Fog, Lens Color Clear, Lens Material Polycarbonate, Metal Detectable No, Photochromatic Lens No, Series Framework(TM), Standards ANSI Z87.1, X-Ray Detectable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Anti-Slip Floor Sign, 6 in H, 24 in W, Vinyl, Horizontal Rectangle, English, FS-624-909 (FS-624-909)
- ANSELL USE-880, Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, L, 100 PK, Blue (USE-880-L)
- MSA SAFETY Full Body Harness, 2XL, Nylon (10194891)
- DUNLOP Men's Steel Hip Wader Black (8605600)
- RADIANS Safety Glasses, Mirror Uncoated (RS1-60)
- RADIANS Safety Glasses, Indoor/Outdoor Uncoated (MR0191ID)
- RADIANS Safety Glasses, Mirror Scratch-Resistant (AP1-60)
- RADIANS Mirage Eyewear 1 each Clear (GLS470-CL)
- RADIANS Safety Glasses, Clear IQ Polycarbonate Lens, Anti-Fog, Scratch-Resistant (OP1013ID)
- RADIANS Safety Glasses, Wraparound I/O Polycarbonate Lens, Uncoated, (BAL1-90)
- CONDOR Safety Glasses, Blue Anti-Scratch (4VCJ9)
- Radians Safety Glasses