Shop All Safety Glasses
Radians
Safety Glasses, Clear Anti-Fog ; Anti-Scratch
Mfr # MRSF111ID
Zoro # G5181111
product price: $3.39
/ea
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style 10% Smaller Frame
- Lens Color Clear AF
- Lens Coating Anti-Fog
- Lens Material Polycarbonate
- Frame Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # MRSF111ID
- Zoro # G5181111
- UPC # 674326238913
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Narrow |
Safety Glasses Size | Narrow |
Width | 3 |
Length | 6 |
Size | S |
Height | 2.5 |
Dimensions | 6 L x 2.5 H x 3 W |
Description
Safety Glasses, Series Mirage(TM) Foam Small, Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Anti-Fog, Anti-Scratch, Yes Foam Lined, Eyewear Frame Style Full-Frame, Frame Color Clear, Eyewear Size S, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Clear, Temple Style Bayonet, Photochromatic Lens No, UV Protection 99.9 Percent UVA/UVB, Standards ANSI Z87.1
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Self Retracting Lanyards, 20 ft., Clear (63306-00A)
- BRADY Blk Tag, 1-1/2 x 1-1/2 In, Bl, Al, Sq, PK25 (87629)
- PYRAMEX Ridgeline Full Brim Four Point Ratchet Hard Hat (HP54110)
- OCCUNOMIX Men's Yellow Polyester Jacket size 2XL (LUX-TJFS-Y2X)
- RADIANS Safety Eyewear - Performance Glasses (TEC1-21)
- RADIANS Radians Aphelion Performance Safety Glass, Smoke Lens (APH1-20)
- RADIANS Safety Glasses, Wraparound Clear Polycarbonate Lens, Anti-Fog, (MRR111ID)
- RADIANS Safety Glasses, Clear Polycarbonate Lens, Uncoated, (G40110ID)
- RADIANS Glasses Thraxus Safety Glass-Blk/Clr IQ AF (TXC1-13ID)
- RADIANS Polarized Safety Glasses, Gray Polarized (RV01PO1D)
- RADIANS Safety Glasses, Gray Polarized (RV01901D)
- Radians Eye Protection