Shop All Safety Glasses
Radians
Safety Glasses, Clear Anti-Fog ; Anti-Scratch
Mfr # MR0111ID
Zoro # G4036383
product price: $1.95
/ea
Sold in multiples of 12 for $23.40
$23.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Frameless
- Lens Color Clear
- Lens Coating Anti-Fog, Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # MR0111ID
- Zoro # G4036383
- UPC # 674326213682
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Size | Universal |
Description
Safety Glasses, Series Mirage(TM), Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Anti-Fog, Anti-Scratch, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Frame Color Clear, Eyewear Size M, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Clear, Photochromatic Lens No, UV Protection 99.9 Percent UVA/UVB, Standards ANSI Z87.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL "Dura-Scraper Checkered" Commercial Entrance Mat - 3/8 in x 3 ft x 5 ft - Black Rubber Doormats (03-235-CH)
- HONEYWELL MILLER Positioning Lanyard, 3 ft, Green (213TWLS-Z7/3FTGN)
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, White/Gray, M, 12PK (9673GWM)
- SEE ALL INDUSTRIES Svce Rcd Tag, 4-1/4 x 3 In, Bk/Wht, PK25 (IL-SRDA)
- RADIANS Safety Glasses, I/O Scratch-Resistant (SE1-90)
- RADIANS Radians Aphelion Performance Safety Glass, IndoorOutdoor Lens (APH1-90)
- RADIANS Safety Glasses, Wraparound I/O Polycarbonate Lens, Uncoated, (MRR190ID)
- RADIANS Safety Glasses, Smoke Polycarbonate Lens, Uncoated (AT1-20)
- RADIANS Safety Glasses, Clear Anti-Fog, Scratch-Resistant (DPG95-1)
- RADIANS Safety Glasses, Clear Anti-Scratch (924)
- DELTA PLUS Sonoma Light Brown Safety Glasses (SG-350LB)
- Radians Eye Protection