Shop All Safety Glasses
Radians
Safety Glasses, Clear Anti-Fog ; Anti-Scratch
Mfr # JR0111ID
Zoro # G3962637
original price:
$3.76
28% off
new price: $2.69
/ea
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Half Frame
- Lens Color Clear AF
- Lens Coating Anti-Fog, Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # JR0111ID
- Zoro # G3962637
- UPC # 674326215020
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Size | R |
Length | 6 |
Height | 2 |
Width | 3.5 |
Dimensions | 6 L x 2 H x 3.5 W |
Adjustable Arm Length | Yes |
Description
Safety Glasses, Series Journey(TM), Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Anti-Fog, Anti-Scratch, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Black, Eyewear Size M, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Black, Temple Style 4-Position Telescoping, Photochromatic Lens No, UV Protection 99.9 Percent UVA/UVB, Standards ANSI Z87.1+
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Portable Rail Clamp Sign Holder, 47 in Height, 14 in Width (FRR350)
- MCR SAFETY 3 4 Leather Back Sewn W Kevlar, PK12 (1713)
- MSA SAFETY SAFETY WORKS Headgear with Faceshield, Adjustable Headgear (10103487)
- WOOSTER PRODUCTS Stair Tread, Ylw/Blk, 36in W, Extruded Alum (311YB3)
- RADIANS Safety Glasses, OTG Amber Lens, Scratch-Resistant, (360-A)
- RADIANS Safety Glasses, Wraparound I/O Polycarbonate Lens, Uncoated, (BAL1-90)
- RADIANS Safety Glasses, Wraparound Smoke Polycarbonate Lens, Anti-Fog, (BAL1-21)
- RADIANS Safety Glasses, Wraparound Light Blue Polycarbonate Lens, Uncoated, (JR01B0ID)
- RADIANS Safety Glasses, Clear Anti-Scratch (924)
- RADIANS Safety Glasses, Amber Uncoated (JR0140ID)
- BOLLE SAFETY Safety Glasses, Clear Anti-Fog, Anti-Scratch, Anti-Static (40250)
- Radians Safety Glasses