Shop All Safety Glasses
Radians
Safety Glasses, Clear AF Anti-Fog, Scratch-Resistant
Mfr # SE1-11
Zoro # G3875638
original price:
$1.89
15% off
new price: $1.59
/ea
Sold in multiples of 12 for $19.08
$19.08
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lens Coating Anti-Fog, Scratch-Resistant
- Lens Material Polycarbonate
- Polarized Lens No
- Eyewear Size Universal
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # SE1-11
- Zoro # G3875638
- UPC # 674326309651
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Size | R |
Height | 1.97 |
Length | 3.19 |
Width | 1.65 |
Dimensions | 3.19 L x 1.97 H x 1.65 W |
Details
Item | Safety Glasses |
Lens Color | Clear AF |
Frame Color | Clear |
Lens Coating | Anti-Fog, Scratch-Resistant |
Lens Material | Polycarbonate |
Polarized Lens | No |
Gender | Unisex |
Series | Serrator |
Eyewear Frame Design | Wraparound |
UV Protection | 99.9% UV Protection |
Standards | ANSI Z87.1 |
Features | Sleek, Lightweight Design for a comfortable fit; Soft, rubber nosepiece for all day comfort; Hard coat polycarbonate lens protects against scratches; Provides 99.9% UVA and UVB protection; Complies with ANSI Z87.1 standards |
Weight | 0.049 |
Material | Polycarbonate |
Color | Clear / Clear AF |
Anti-Fog | Yes |
Description
Radians Serrator(TM) Safety Eyewear, Package Quantity 1
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Multiple Tone Signal, 24VAC/DC, Gray (5531M-24N5)
- STAIRMASTER Stair Nosing, Black, 42" W, 3" D (333FT3-6)
- TENACTIV Work Gloves, Nitrile, XS, Black/Gray, PR (S21TXUFN-6)
- COL-MET Vinyl Sign Cards (PC 7-5)
- RADIANS Safety Glasses, Wraparound Amber Polycarbonate Lens, Scratch-Resistant (SE1-40)
- RADIANS Safety Glasses, Smoke AF Anti-Fog, Scratch-Resistant (SE1-21)
- RADIANS Safety Glasses, Smoke Scratch-Resistant (SE1-20)
- RADIANS Radians Rad-Sequel‚Ñ¢ Safety Glasses, Indoor/Outdoor (RS1-90)
- RADIANS Safety Glasses, Clear IQ Anti-Fog, Scratch-Resistant (RS1-13)
- RADIANS Glasses Thraxus Safety Glass-Blk/Clr (TXC1-10ID)
- CONDOR Safety Glasses, Spirit, Anti-Scratch, Adjustable Temples, Side Protection, Black Frame, Clear Lens (1VW22)
- Radians Safety Glasses