Shop All Safety Glasses
Radians
Safety Glasses, Blue Uncoated
Mfr # RS1-B
Zoro # G4215145
original price:
$2.95
8% off
new price: $2.69
/ea
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Frameless
- Lens Color Light Blue
- Lens Coating Uncoated
- Lens Material Polycarbonate
- Frame Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # RS1-B
- Zoro # G4215145
- UPC # 674326222783
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Size | R |
Length | 5.5 |
Height | 1.5 |
Width | 3.5 |
Dimensions | 5.5 L x 1.5 H x 3.5 W |
Description
Safety Glasses, Series Rad-Sequel(TM), Gender Unisex, Lens Color Light Blue, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Frame Color Blue, Eyewear Size M, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Black, Photochromatic Lens No, UV Protection 99.9 Percent UVA/UVB, Standards ANSI Z87.1
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Notice, 5" Height, Glass Break Detector In Use Sign With Symbol, 5" X 3.5", Portrait (OS-NS-D-35-V-13107)
- MCR SAFETY Chemical/Impact Resistant Gloves, XL, PR (N2659HVLXL)
- 2W INTERNATIONAL 0.35 Southwestern Hat, Medium, Yellow (7040-SWH M)
- AVENGER SAFETY FOOTWEAR Size 11 Men's 6 in Work Boot Aluminum Work Boot, Brown (A7421)
- RADIANS Safety Glasses, Mirror Uncoated (RS1-60)
- RADIANS Safety Glasses, Clear IQ Anti-Fog, Scratch-Resistant (RS1-13)
- RADIANS Thraxus Safety Eyewear Black Metal Frame, Smoke Polarized Lens (TXM7-2PID)
- RADIANS Polarized Safety Glasses, Gray Polarized (RV01PO1D)
- RADIANS Safety Glasses, Clear Anti-Fog, Scratch-Resistant (DPG95-11)
- RADIANS Rad-Sequel Safety Glasses, Anti-Scratch, Black Arm, Wraparound, Clear Frameless, Clear Lens (RS1-10)
- SKULLERZ BY ERGODYNE Safety Glasses, Smoke Polarized (DAGR)
- Radians Eye Protection