Shop All Safety Glasses
Radians
Safety Glasses, Amber Scratch-Resistant
Mfr # MR0140ID
Zoro # G4035534
original price:
$2.09
52% off
new price: $0.99
/ea
Sold in multiples of 12 for $11.88
$11.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Full Wraparound Frame
- Lens Color Amber
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # MR0140ID
- Zoro # G4035534
- UPC # 674326213712
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Height | 1.5 |
Width | 4 |
Size | R |
Length | 6 |
Dimensions | 6 L x 1.5 H x 4 W |
Description
Safety Glasses, Series Mirage(TM), Gender Unisex, Lens Color Amber, Polarized Lens No, Lens Coating Uncoated, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Frame Color Amber, Eyewear Size M, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Amber, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent UVA/UVB, Standards ANSI Z87.1
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Danger No Smoking Sign, 10" H, 14 in W, Vertical Rectangle, English, U3-1667-RA_14X10 (U3-1667-RA_14X10)
- TIMBERLAND PRO Size 9-1/2 Men's Miner Boot Steel Work Boot, Black (53531)
- HONEYWELL NORTH Defender P100 Multi-Purpose Cartridge (75SCP100L)
- MAPA Stansolv AK22 Embossed Finish Nitrile Gloves, 12PK (381410)
- RADIANS Safety Glasses, Indoor/Outdoor Anti-Fog (MR0190ID)
- RADIANS Safety Glasses, Clear Anti-Scratch (MR0110ID)
- RADIANS Safety Glasses, Gray Anti-Fog (MR0121ID)
- RADIANS Safety Glasses, Clear Uncoated (AT1-10)
- RADIANS Safety Glasses, Wraparound I/O Polycarbonate Lens, Uncoated, (MRR190ID)
- RADIANS Thraxus Safety Eyewear, Digital Camo Frame, Clear AntiFog Lens (TXM4-11ID)
- OAKLEY Safety Glasses, Gray Plutonite Lens, Scratch-Resistant (OO9146-01)
- Radians Safety Glasses