Shop All Safety Glasses
Radians
Safety Eyewear, Radians Tecona
Mfr # TEC1-40
Zoro # G201245979
product price: $1.69
/ea
Sold in multiples of 12 for $20.28
$20.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Amber
- Frame Color Amber
- UV Protection 99.9% UV Protection
- Length 5.5
- Color Amber / Amber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # TEC1-40
- Zoro # G201245979
- UPC # 674326342375
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Length | 5.5 |
Dimensions | 5.5 L x 2 H x 2.5 W |
Size | R |
Details
Item | Safety Eyewear |
Lens Color | Amber |
Frame Color | Amber |
UV Protection | 99.9% UV Protection |
Color | Amber / Amber |
Weight | 0.0883 |
Material | Polycarbonate |
Features | One Piece Lens Construction for strength and durability; Extra Long Rubberized Super-Flex Temples for better fit/comfort; Ventilated Rubber Nose Pad; Ultra Lightweight at 20.0 grams; Meets ANSI Z87.1 standards; Provides 99.9% UVA/UVB protection |
Temple Style | Dual Mold Rubber Temples |
Description
Safety Eyewear
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO Loafer Shoe, W, 9 1/2, Brown, PR (TB153534230)
- MCR SAFETY Cut Resistant Fingerless Gloves, A7 Cut Level, Uncoated, S, 1 PR (9349SD)
- FAME FABRICS Apron, 3-Pocket Bib, F10, Khaki (18158)
- YOUNGSTOWN GLOVE CO Winter WP Gloves, Kevlar(R) Lined, L, PR (11-3285-60-L)
- RADIANS Safety Glasses, Smoke IQ Polycarbonate Lens, Anti-Fog, Scratch-Resistant (RS1-23)
- RADIANS Thraxus Safety Eyewear Gun Metal Frame, Smoke Lens (TXM6-20ID)
- RADIANS THRAXUS Elite Safety Eyewear, Gray Features, Smoke Lens (TXE1-20ID)
- RADIANS Safety Glasses, OTG Amber Lens, Scratch-Resistant, (360-A)
- RADIANS Safety Glasses, Gray Scratch-Resistant (1541)
- RADIANS Radians Aphelion Performance Safety Glass, IndoorOutdoor Lens (APH1-90)
- BOLLE SAFETY Safety Glasses, Gray Anti-Fog ; Anti-Static ; Anti-Scratch (40072)
- Radians Safety Glasses