Shop All Cut-Resistant Gloves
Radians
RWG703 TEKTYE HiVis Cut Level A4 Glove, Size XXL
Mfr # RWG703XXL
Zoro # G008147483
Sold in multiples of 12 for $82.68
$82.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Glove Coating Material Sandy Foam Nitrile
- Cuff Style Knit Wrist
- Glove Length 9.8425 in
- Weight 0.0926 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Radians
- MFR # RWG703XXL
- Zoro # G008147483
- UPC # 674326364599
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Size | 2XL |
Glove Length | 9.8425 in |
Length | 9.8425 in |
Details
Item | Gloves |
Glove Coating Material | Sandy Foam Nitrile |
Cuff Style | Knit Wrist |
Weight | 0.0926 lbs |
Palm Material | Foam Nitrile |
Description
The Radians RWG703 TEKTYE HiVis Cut Level A4 Glove has a 13gauge high visibility orange shell and orange sandy foam nitrile palm coating TEKTYE is an engineered yarn capable of meeting the ANSI Cut Level A4 without the use of Fiberglass or Stainless Steel Sandy foam nitrile palm coating provides excellent grip and abrasion resistance in both wet and dry conditions
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACURCO Portable Gas Detection: PM100 58L 25PPM Hydrogen Sulfide Gas (AIM-H2S-25-58L-F)
- NMC Explosives 1.1 1 Dot Placard Sign, Pk100, Material: Unrippable Vinyl (DL130UV100)
- DEWALT 20 V, Heated Jacket , Men's , Black , XL (DCHJ060ABD1-XL)
- EAGLE MFG Drum Spill Containment Pallet, 132 gal Spill Capacity, 4 Drum, 8000 lb., Polyethylene (1640BND)
- RADIANS Cut Resistant Gloves, A5 Cut Level, Uncoated, L, 1 PR (RWG52L)
- RADIANS Cut Resistant Coated Gloves, A6 Cut Level, Nitrile, M, 1 PR (RWG559M)
- RADIANS Cut Resistant Coated Gloves, A6 Cut Level, Nitrile, XL, 1 PR (RWG559XL)
- RADIANS Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, XS, 1 PR (RWG538XS)
- RADIANS Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, XL, 1 PR (RWG532XL)
- RADIANS Cut Resistant Impact Gloves, A4 Cut Level, Uncoated, XL, 1 PR (RWG50TXL)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Nitrile/Polyurethane, XL, 1 PR (N9676GKDXL)
- Radians Cut-Resistant Gloves