Shop All Cut-Resistant Gloves
Radians
RWG703 TEKTYE HiVis Cut Level A4 Glove, Size M
Mfr # RWG703M
Zoro # G908147453
product price: $6.89
/pr
Sold in multiples of 12 for $82.68
$82.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Glove Coating Material Sandy Foam Nitrile
- Cuff Style Knit Wrist
- Glove Length 9.8425 in
- Weight 0.0926 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # RWG703M
- Zoro # G908147453
- UPC # 674326364568
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Size | M |
Glove Length | 9.8425 in |
Length | 9.8425 in |
Details
Item | Gloves |
Glove Coating Material | Sandy Foam Nitrile |
Cuff Style | Knit Wrist |
Weight | 0.0926 lbs |
Palm Material | Foam Nitrile |
Description
The Radians RWG703 TEKTYE HiVis Cut Level A4 Glove has a 13gauge high visibility orange shell and orange sandy foam nitrile palm coating TEKTYE is an engineered yarn capable of meeting the ANSI Cut Level A4 without the use of Fiberglass or Stainless Steel Sandy foam nitrile palm coating provides excellent grip and abrasion resistance in both wet and dry conditions
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Chin Strap, For Use With All North Hard Hats Black (A99C100)
- LYLE NoticeSign, RecycldReflecAlum, 14inWx10inH, U5-1496-RA_14X10 (U5-1496-RA_14X10)
- MCARTHUR TOWELS & SPORTS Iowa State Cyclones Two Tone Gloves - Adult (9960695978)
- WEARWELL 8 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414.1516X6X8BYL)
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, L, 1 PR (RWG564L)
- RADIANS Hi-Vis Cut Resistant Coated Gloves, A7 Cut Level, Polyurethane, 2XL, 1 PR (RWG558XXL)
- RADIANS Cut Resistant Coated Gloves, A6 Cut Level, Nitrile, 2XL, 1 PR (RWG559XXL)
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, S, 1 PR (RWGD110S)
- RADIANS Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, S, 1 PR (RWG550S)
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, XL, 1 PR (RWG566XL)
- AZUSA SAFETY Commander 13 ga. ANSI A4 Cut Resistant Gloves, Polyurethane Palm Coating, Gray, S (AZ593)
- Radians Cut-Resistant Gloves