Shop All Ear Plugs
Radians
Reusable Ear Plugs, Pod Shape, 25 dB, Orange
Mfr # RB2100
Zoro # G3876024
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Ear Plug Shape Pod
- Reusability Reusable
- Disposable/ Reusable Reusable
- Noise Reduction Rating NRR NRR 25
- Cord Options Banded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Ear Plug Size | Universal |
Size | M |
Overall Width | 1.5 |
Length | 10.5 |
Overall Height | 6 |
Overall Length | 10.5 |
Height | 6 |
Width | 1.5 |
Earplug Size | M |
Description
Radians Radband 2 Banded Earplugs, Noise Reduction Rating 25 dB, Earplug Shape Pod, Reusability Reusable, Cord Options Banded, Earplug Size M, Electrically Insulated Yes, Band Color Orange, Includes (1) Pair Replacement Pods, Band Material Polyurethane Foam, Standards ANSI S3.19-1974, Earplug Color Orange
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY DuraShield 6001, Durashield Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, L, 100 PK, Blue (6001L)
- ANSELL TouchNTuff 69-318, Lightweight Latex Exam Gloves, 4.7 mil Palm, Natural Rubber Latex, Powder-Free (69-318)
- LYLE Danger Sign, 3 1/2 in Height, 5 in Width, Polyester, Horizontal Rectangle, English (LCU4-0264-ND_5X3.5)
- BLUE DEMON GAMECHANGERS, LONG JOHNS, SIZE LARGE (BDWG-GAMECHANGERS-LONGJOHNS-L)
- RADIANS Radians® FP43 Resistor® II NRR 27 dB Reusable Corded Soft Earplugs, 100/Box (FP43)
- RADIANS Radians®CEP001-B Custom Molded Earplugs, NRR 26dB, Blue, 1 Pair (CEP001-B)
- RADIANS Reusable Corded Ear Plugs, Flanged Shape, NRR 28, Red (JP3165ID)
- RADIANS Radians®CEP001-P Custom Molded Earplugs, NRR 26dB, Pink, 1 Pair (CEP001-P)
- RADIANS CEP Silicone Molded Ear Plugs, Custom Fit Shape, 26 dB, Blue (CEP001-B)
- RADIANS Ear Plugs, 1 PK (JP3000ID)
- 3M E-A-R Polyurethane Foam Classic Earplugs, 29 dB, Yellow, 1000 PK (MMM3911001)
- Radians Ear Plugs