Shop All Protective Eyewear Accessories
Radians
Replacement Lens For Dpg82-11, Scratch-Resistant
Mfr # DMGRL-11
Zoro # G3252098
product price: $5.15
/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Clear AF
- Lens Coating Anti-Fog, Anti-Scratch
- Compatible with Brand Radians
- Compatible with Series Cloak
- Series CLOAK(TM)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # DMGRL-11
- Zoro # G3252098
- UPC # 674326224633
- Country of Origin Taiwan, Province of China
- Category Protective Eyewear Accessories
Dimensions
Length | 5.5 |
Height | 1.5 |
Width | 5 |
Details
Item | Replacement Lens |
Lens Color | Clear AF |
Lens Coating | Anti-Fog, Anti-Scratch |
Compatible with Brand | Radians |
Compatible with Series | Cloak |
Series | CLOAK(TM) |
Safety Glasses Frame Style | Frameless |
Primary Lens Color | Clear |
Foam Lined | No |
Polarized Lens | No |
UV Protection | 99.9 % |
Standards | ANSI Z87.1 |
Lens Material | Polycarbonate |
Weight | 0.1 |
Features | Molded rubber lining provides a soft, comfortable seal.; Adjustable Neoprene head strap.; Perimeter ventilation allows air to flow around lens preventing fogging along with anti-fog lens coating.; Clip attachment allowing for easy lens replacement.; Additional safety lenses sold separately.; Polycarbonate protective lens meets ANSI Z87.1+ standards.; Provides 99.9% UVA/UVB protection |
Replacement Lens Coating | Anti-Fog ; Anti-Scratch |
Compatible with Product Type | Goggles |
Includes Anti-Fog Lens Coating | Yes |
Includes Scratch-Resistant Lens Coating | Yes |
Description
Replacement Lens, Compatible with Brand Radians, Compatible with Product Type Goggles, Compatible with Series Cloak, Includes Anti-Fog Lens Coating Yes, Includes Scratch-Resistant Lens Coating Yes, Lens Color Clear, Lens Material Polycarbonate, Polarized Lens No, Standards ANSI Z87.1, UV Protection 99.9 Percent, Lens Coating Anti-Fog, Anti-Scratch
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Vest, Black, Universal (8RT55)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, XL, 1 PR (11-537)
- GUARDIAN EQUIPMENT Replacement Push Plate/Valve (AP600-101V)
- POINT6 Tracker Extra Light Cushion Crew Socks, Desert Sand, Large, PR (11-0200-207-07)
- RADIANS VisionAid 99705 Universal Flex Sideshields, 60 PairsBox (99705)
- RADIANS Radians Cloak(TM) Dual Mold Goggle Replacement Lens (DMGRL-21)
- SKULLERZ BY ERGODYNE Safety Glasses Foam Gasket, Black, EVA Foam (ODIN-FGI)
- SKULLERZ BY ERGODYNE Clear OTG Safety Goggles Replacement Lens (MODI-RL)
- KLEENGUARD Replacement Lens for V80 Monogoggle XTR OTG Safety Goggles, Anti-Fog, Clear Lens, No Frame, Qty 1 (30707)
- CROSSFIRE Accessories Safety Eyewear Sample Case-24 Piece Cap (C24)
- HONEYWELL UVEX Replacement Lens, SCT-Verm Lens, Universal (S6961HS)
- Radians Eye Protection