Shop All Cut-Resistant Sleeves
Radians
RADT7418TS 13g TEKTYE A4 Cut Protection Sleeve 18 Length with Thumb Slot
Mfr # RADT7418TS
Zoro # G508147457
product price: $13.39
/pr
Sold in multiples of 12 for $160.68
$160.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Standards ANSI Cut Level A4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # RADT7418TS
- Zoro # G508147457
- UPC # 674326370514
- Country of Origin China
- Category Cut-Resistant Sleeves
Details
Item | Protection Sleeve |
Color | Gray |
Standards | ANSI Cut Level A4 |
Description
The Radians RADT7418TS TEKTYE sleeve protects your arms and wrists from cuts and slashes Manufactured with our specially engineered 13gauge TEKEYE yarn, this durable sleeve offers A4 cut protection and has many applications in glass handling, sharp parts handling, metal fabrication, and more It meets the ANSI A4 standard without using Fiberglass or Stainless Steel whose fibers can often break, compromising the level of cut protection and sometimes irritating the skin The yarn technology also enhances dexterity, versatility, and durability The hook and loop closure at the top of the arm provides a custom and secure fit while the seamless design provides allday comfort It is offered as a Vend Pack, perfect for PPE vending machines
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Shut-Off Sign, 14"W, 10"H, 0.040" Thickness, U7-1060-NA_14x10 (U7-1060-NA_14x10)
- MAJESTIC GLOVE Mechanics Gloves, 2XL, Black/Gold (2150/12)
- STRANCO Die Cut Letter Label, F (DBV-SINGLE-8-F)
- OCCUNOMIX Men's Yellow Polyester Jacket size L (LUX-ETJBJR-BYL)
- HEXARMOR Cut Resistant Sleeve with Thumbhole, L (AG10009S-L (9))
- SUPERIOR GLOVE Sleeve, 1 PR (KTAH1T22TH-XL)
- MAGID MGARD ADS 18 Cut Resistant Sleeves Cut Level A6 (ADS-18BSTPR)
- CONDOR Cut Resistant Sleeve/Thumbhole, 10 In. (5AJ47)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cut Level A5, Seamless Knit, 18 in Length, Gray/White, XL (KTAFGT18SFXL)
- CONDOR Cut Resistant Sleeve, 14 In., Thumbhole (3NZA1)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cut Level A5, Seamless Knit, 12 in Length, Thumbhole, Gray/White, S (KTAFGT12SFTS)
- Radians Workwear and Protective Clothing