Shop All High Visibility Jackets & Coats
Radians
Radians Waterproof Lightweight Packable Raincoat
Mfr # RW11-3ZGR-XL
Zoro # G3880258
product price: $60.69
/ea
$60.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size XL
- Standards ANSI/ISEA 107
- Color Hi-Vis Green
- Features ANSI/ISEA 107 Type R Class 3; Lightweight Ripstop Waterproof Polyester with mesh liner provides general purpose level of defense against harsh environments.; Zipper front closure with Hook & Loop storm flap, bottom snap and adjustable hem with toggle blocks the wind and wet.; Segmented Lightweight Reflective Tape. Even on the hood, increasing visibility.; Packs away easily either into its own hood or lower front zipper pocket making it easy to store or to pack in tool box, backpack, or vehicle.; Tabbed back Hood with extended visor and high neck helps to keep wind and rain from face and ears.; Hook and Loop cuffs.; 2 Front Zippered Pockets
- Rainwear Size XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # RW11-3ZGR-XL
- Zoro # G3880258
- UPC # 674326323053
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | XL |
Rainwear Size | XL |
Length | 26.77 |
Width | 15.75 |
Height | 0.47 |
Overall Height | 0.47 |
Overall Width | 15.75 |
Details
Item | Radians Waterproof Lightweight Packable |
Standards | ANSI/ISEA 107 |
Color | Hi-Vis Green |
Features | ANSI/ISEA 107 Type R Class 3; Lightweight Ripstop Waterproof Polyester with mesh liner provides general purpose level of defense against harsh environments.; Zipper front closure with Hook & Loop storm flap, bottom snap and adjustable hem with toggle blocks the wind and wet.; Segmented Lightweight Reflective Tape. Even on the hood, increasing visibility.; Packs away easily either into its own hood or lower front zipper pocket making it easy to store or to pack in tool box, backpack, or vehicle.; Tabbed back Hood with extended visor and high neck helps to keep wind and rain from face and ears.; Hook and Loop cuffs.; 2 Front Zippered Pockets |
Rainwear Color | Hi-Vis Green |
ANSI Class | Type R Class 3 |
Fabric Weight | 2.42 |
Description
Radians Waterproof Lightweight Packable
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER ANCHOR SAFETY 10ft 30° Fixed Length HLL 3/8"x7x19 Galvanized Wire Rope Cable w/Snaphook on Each End (1335-10)
- BIG TIME PRODUCTS Gloves Gorilla Grip X Large (25054-26)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Waterproof Moc-Toe Work Boot (GB00475 M 120)
- DNP Wax Printer Ribbon 4.33"x 242 ft., use with Zebra/Eltron 2844 Printers, Pk36 (18103818)
- RADIANS Radians SJ210B Three-in-One Deluxe High Visibility Bomber Jacket (SJ210B-3ZOS-2X)
- RADIANS Bomber Jkt Gr CL3 Weatherproof Shell Blk (SJ11QB-3ZGS-4X)
- RADIANS Radians RW30-3Z1 General Purpose Rain Jacket (RW30-3Z1Y-XL)
- RADIANS Radians SJ210B Three-in-One Deluxe High Visibility Bomber Jacket (SJ210B-3ZGS-XL)
- RADIANS Bomber Jacket Multi Color Class 3 (SJ12-3ZMS-2X)
- RADIANS Radians RW32-3Z1Y Heavy Duty Rip Stop Waterproof Rain Jacket (RW32-3Z1Y-5X)
- BERNE Jacket, Softshell, Hi-Vis, Class 3, XL, Tall (HVJS206)
- Radians High Visibility Jackets & Coats