Shop All Flame Resistant & Arc Flash Shirts
Radians
Radians Volcore(TM) Custom Type O Class 1 FR Vest
Mfr # CSVW-01Z4-2X
Zoro # G3867859
product price: $66.79
/ea
$66.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 2X
- Color Hi-Vis Orange
- ATPV Rating 8.0 cal/sq cm
- Length 11
- Features Meets ANSI/ISEA 107 Type O Class 1; Westex Indura™ 7oz. FR 100% Cotton; Yellow Two Tone ANSI Rated FR Contrast Trim; 3M Laminated Reflective Tape; Heavy Duty Zipper Closure; Meets ASTM F1506; ATPV 8.0; NFPA 2112 Rated FR Cotton; 70e AR PPE CAT 2 (HRC2); Inside Chest Pocket, Inside Lower Pocket; D-Ring Pass Through for Harness; Made in the USA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # CSVW-01Z4-2X
- Zoro # G3867859
- UPC # 674326320908
- Country of Origin United States
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 2X |
Length | 11 |
Width | 9.3 |
Overall Length | 11 |
Overall Width | 9.3 |
Overall Height | 1.5 |
Vest Size | 2XL |
Description
Radians Volcore(TM) Custom Type O Class, ANSI Class 1, Vest Size 2XL, ATPV Rating 8.0 cal/sq cm, Features Reduces the Odds of Charing and Burned Pinholes to Inner Layer, Standards ANSI/ISEA 107, ASTM F1506
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX 5XL Men's Sweatshirt, Yellow (LUX-SWTLH-Y5X)
- WERNER Body Belt, 2 D-Rings, Size M/L (M210003)
- IMPACTO Anti-Fatigue Molded Insole, Unisex, PR (MEM67)
- 2W INTERNATIONAL Lime High Viz Rain Pants, 4X-Large (739C-E 4XL)
- RADIANS Radians SV92 Basic Modacrylic FR Class 2 Vest (SV92-2VGSFR-5X)
- RADIANS Radians SV45-2 Type R Class 2 Self Extinguishing Mesh Breakaway Vest (SV45-2ZGM-L)
- RADIANS Radians SV92 Basic Modacrylic FR Class 2 Vest (SV92-2VGSFR-3X)
- RADIANS Radians Volcore(TM) Custom Type O Class 1 FR Vest (CSVW-01Z4-5X)
- RADIANS CL3 Vest SE Two Tone Green 4X (SV2725-3ZGM-4X)
- RADIANS Radians SV225 Class 2 Self Extinguishing Two-Tone Trim Safety Vest (SV225-2ZGM-3X)
- COAXSHER Wildland Fire Shirt, S, Yellow, Button (FC103-S)
- Radians Arc Flash and Flame Resistant Clothing