Shop All Flame Resistant & Arc Flash Shirts
Radians
Radians V97E Custom Modacrylic Mesh FR Class 2 Vest
Mfr # SV97E-3VGMFR-5X
Zoro # G3867764
product price: $97.19
/ea
Free Shipping & Returns
$97.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Hi-Vis Green
- Length 13.5
- Features Meets ANSI/ISEA 107 Type R Class 2; 5.8 oz. Modacrylic Mesh FR Material; 3M 8712 Laminated Reflective Tape; Hook & Loop Closure.; Meets ASTM F1506.; ATPV 4.6; NFPA 70E CAT 1; Made in the USA.
- Standards ANSI/ISEA 107, ASTM F1506
- Width 10.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # SV97E-3VGMFR-5X
- Zoro # G3867764
- UPC # 674326321271
- Country of Origin United States
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 5X |
Length | 13.5 |
Width | 10.5 |
Overall Height | 0.5 |
Overall Length | 13.5 |
Overall Width | 10.5 |
Details
Item | Radians V97E Custom Modacrylic Mesh FR C |
Color | Hi-Vis Green |
Features | Meets ANSI/ISEA 107 Type R Class 2; 5.8 oz. Modacrylic Mesh FR Material; 3M 8712 Laminated Reflective Tape; Hook & Loop Closure.; Meets ASTM F1506.; ATPV 4.6; NFPA 70E CAT 1; Made in the USA. |
Standards | ANSI/ISEA 107, ASTM F1506 |
Weight | 1.105 |
Description
Radians V97E Custom Modacrylic Mesh FR C
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOL-DEX Holder, Label, Pk25 (L51GR)
- SIGNMISSION OSHA Decal, Pinch Point Watch Your Hands, 5in X 3.5in Decal, 10PK, 3.5" W, 5" L, Landscape, PK10 (OS-DS-D-35-L-19465-10PK)
- LYLE Wrong Way Traffic Sign, 12 in H, 18 in W, Aluminum, Horizontal Rectangle, English, T1-6172-EG_18x12 (T1-6172-EG_18x12)
- PROFLEX BY ERGODYNE Half Finger Mechanics Gloves, 2XL, Black, Breathable Spandex (860)
- RADIANS Radians SV225 Class 2 Self Extinguishing Two-Tone Trim Safety Vest (SV225-2ZGM-3X)
- RADIANS Radians SV92 Basic Modacrylic FR Class 2 Vest (SV92-2VGSFR-3X)
- RADIANS Radians Volcore(TM) Custom Type O Class 1 FR Vest (CSVW-01Z4-5X)
- RADIANS CL3 Vest SE Two Tone Green 4X (SV2725-3ZGM-4X)
- RADIANS Radians SV45-2 Type R Class 2 Self Extinguishing Mesh Breakaway Vest (SV45-2ZGM-L)
- RADIANS Radians SV92 Basic Modacrylic FR Class 2 Vest (SV92-2VGSFR-5X)
- PORTWEST Bizflame Shirt 88/12, Med (FR89)
- Radians Arc Flash and Flame Resistant Clothing