Radians

Radians® Type R Class 2 Two-Tone Surveyor Safety Vest, S, Orange, SV6OS


product price: $25.19
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Radians type r class 2 two-tone surveyor safety vest, s, orange, sv6os radians sv6 two tone surveyor type r class 2 safety vest has the same features as the sv7 surveyor safety vest, with the addition of contrasting trim on stripes. Perfect to wear in daytime conditions. Contrast trim combinations make workers much more noticeable in low light and broad daylight. zipper closure 2" silver reflective tape, 1 horizontal stripe pockets: 1 split pad/pencil, 1 radio, 2 each lower flap covered, 2 each deep inside pockets mic tab on both shoulders 100%% polyester solid front and mesh back or 100% polyester mesh. meets ansi/isea 107-2015 standards

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.