Shop All Surveyor Vests
Radians
Radians® Type R Class 2 Two-Tone Surveyor Safety Vest, 2XL, Orange, SV6O2X
Mfr # SV6O2X
Zoro # G704901792
product price: $22.49
/ea
$22.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # SV6O2X
- Zoro # G704901792
- Country of Origin China
- Category Surveyor Vests
Description
Radians type r class 2 two-tone surveyor safety vest, 2xl, orange, sv6o2x radians sv6 two tone surveyor type r class 2 safety vest has the same features as the sv7 surveyor safety vest, with the addition of contrasting trim on stripes. Perfect to wear in daytime conditions. Contrast trim combinations make workers much more noticeable in low light and broad daylight. zipper closure 2" silver reflective tape, 1 horizontal stripe pockets: 1 split pad/pencil, 1 radio, 2 each lower flap covered, 2 each deep inside pockets mic tab on both shoulders 100%% polyester solid front and mesh back or 100% polyester mesh. meets ansi/isea 107-2015 standards
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE Beam Walker Easy Slider 3.5in-14in (021-4068)
- BDG Winter Cut Resistant Lined Double Nitrile 3/4 Dip, Size XL (10) (99-9-300-10)
- DOGIPOT Telescopic Post, Galv, Steel, 2 ft.-4 ft. (1302)
- HONEYWELL HOWARD LEIGHT VeriShield 100 Series Over-the-Head Earmuffs, Passive Protection, NRR 26 dB, Foam, Black (1035104-VS)
- RADIANS Radians SV59-3 Type R Class 3 Heavy Duty Surveyor Vest (SV59-3ZGD-XL)
- RADIANS Radians SV59Z Type R Class 2 Heavy Duty Surveyor Safety Vest (SV59Z-2ZOD-M)
- RADIANS Radians SV7 Surveyor Type R Class 2 Safety Vest (SV7OL)
- RADIANS Cl2 Two-Tone Surv Grn Twill 2X (SV62-2ZGT-2X)
- RADIANS Radians SV65 Type R Class 2 Heavy Duty Surveyor with Zipper (SV65-2ZOM-XL)
- RADIANS Radians SV59-1 Type O Class 1 Heavy Duty Surveyor Safety Vest (SV59-1ZBM-XL)
- KISHIGO 3X, Lime, Class 2, Professional Surveyors Vest (S5000-3X)
- Radians High Visibility Clothing