Radians

Radians® Type R Class 2 Heavy Duty Surveyor Safety Vest, Zipper, M, Green, SV59Z-2ZGD-M


product price: $44.15
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Radians type r class 2 heavy duty surveyor safety vest, zipper, m, green, sv59z-2zgd-m radians sv59-2 type r class 2 heavy duty surveyor safety vest is a heavy duty contractor surveyor's vest with large back "plan" pocket. Built with rugged ansi 107 hi-vis material, reinforced wear points, and long-wearing web reinforcement along outer edges. Mesh upper, front and back, for breathability and comfort. Pockets in tough woven twill fabric provide maximum durability. zipper front grommets at neck for tool keepers/lanyards woven fabric bias tape & heavy black webbing reinforcement silver 2" class 2 glass bead reflective tape pockets: front: large radio/cell phone with clear badge holder, split pencil/tablet, 2 ea full. With flap cover. Inside: 2 ea lower full width, flap covered chest. Back: plan pocket (across the entire back) materials: 100% polyester mesh & 100% polyester solid twill (pockets) meets ansi/isea 107-2015 standards

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.