Radians

Radians® Type R Class 2 Heavy Duty Engineer Vest, Orange, 4XL, SV55-2ZOD-4X


product price: $80.25
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Radians type r class 2 heavy duty engineer vest, orange, 4xl, sv55-2zod-4x radians sv55 type r class 2 heavy duty two tone engineer safety vest is intended for professional field engineers and construction superintendents. Rugged oxford material in front provides resistance to tough working conditions while supporting extra weight in cargo pockets. Reflective material is utilized for reinforcement edge binding further enhancing nighttime visibility. Includes numerous multi-function pockets, configured specifically for upside down paint, water bottles and tablets. heavy duty #8 zipper closure 1" contrasting trim detail 3m 8712 silver 2" glass bead reflective tape pockets: front flap covered radio pocket, flap covered split pencil pocket, lower front cargo pockets with flagging tape grommets, 2 water bottle/paint can pockets, 2 large two layer inside open pockets dual mic tabs materials: front 300d woven polyester / back polyester mesh meets ansi/isea 107-2015 standards

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.