Shop All High Visibility Vests
Radians
Radians SVE1 Economy Type R Class 2 Safety Vest
Mfr # SVE1-2ZGM-2X/3X
Zoro # G3865603
product price: $5.65
/ea
Sold in multiples of 2 for $11.30
$11.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI/ISEA 107
- Material 100% Polyester Mesh
- Closure Type Zipper Closure
- Features 100% High Visibility Polyester Mesh.; Zipper Closure.; 2" Silver Tape Reflective Material.; Custom Imprinting Available.; Meets ANSI/ISEA 107 Standards.
- Length 10.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # SVE1-2ZGM-2X/3X
- Zoro # G3865603
- UPC # 674326290119
- Country of Origin China
- Category High Visibility Vests
Dimensions
Size | 2X-3X |
Length | 10.5 |
Overall Width | 6.3 |
Width | 6.3 |
Overall Height | 1 |
Height | 1 |
Details
Item | Radians SVE1 Economy Type R Class 2 Safe |
Standards | ANSI/ISEA 107 |
Color | Hi-Vis Green |
Material | 100% Polyester Mesh |
Closure Type | Zipper Closure |
Features | 100% High Visibility Polyester Mesh.; Zipper Closure.; 2" Silver Tape Reflective Material.; Custom Imprinting Available.; Meets ANSI/ISEA 107 Standards. |
Fabric Weight | 0.28 |
Gender | Unisex |
ANSI Class | Type R Class 2 |
Description
Radians SVE1 Economy Type R Class 2 Safe
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Parking Lot Legend, No Parking, Plastic (3W626)
- TINGLEY Tingley Icon ANSI Class 3 Fleece Lined Hi-Vis Rain Jacket (J24172.LG)
- ENPAC Cross-Contain Pallet, Sump Only, 2 Drum (5393-BK-SUMP)
- BRADY Precut Label Roll Cartridge, Clear/White (M5-34-427)
- RADIANS Radians SV22-2 Economy Type R Class 2 Safety Vest with Two-Tone Trim (SV22-2ZGM-3X)
- RADIANS Radians SV2Z Economy Type R Class 2 Mesh Safety Vest with Zipper (SV2ZOM2X)
- RADIANS Radians SV55-3 Class 3 Heavy Woven Two Tone Engineer Vest (SV55-3ZOD-M)
- RADIANS Radians SVE1 Economy Type R Class 2 Safety Vest (SVE1-2ZGM-L/XL)
- RADIANS Radians SVL1 Type R Class 2 Contoured Ladies Safety Vest (SVL1-2ZGD-S)
- RADIANS SV51B TwoToned ColorBlocked Vest, HiVis Orange, Size M (SV51B-2ZOM-M)
- 2W INTERNATIONAL Multi-Pocket Safety Vest, Medium, Lime (8048-M M)
- Radians High Visibility Vests