Shop All Flame Resistant & Arc Flash Shirts
Radians
Radians SV92 Basic Modacrylic FR Class 2 Vest
Mfr # SV92-2VGSFR-L
Zoro # G3867606
product price: $51.55
/ea
$51.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Hi Viz Green
- Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # SV92-2VGSFR-L
- Zoro # G3867606
- UPC # 674326245768
- Country of Origin United States
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | L |
Width | 3 in |
Details
Item | Radians SV92 Basic Modacrylic FR Class 2 |
Color | Hi Viz Green |
Description
Radians SV92 Basic Modacrylic FR Class 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACTO Overshoe Stl Toe Guard, Unisex, 2XL, Blk, PR (IMPACTOEXXL)
- SIGNMISSION OSHA Notice Sign, 18" Height, Aluminum, No Trespassing Or Loitering Sign, Portrait (OS-NS-A-1218-V-14959)
- EAGLE MFG 5 gal Red Stainless Steel Type I Safety Can Flammables (1417)
- ENDURA Work Gloves, Drivers, XL, Leather, PR (378GCXVBXL)
- RADIANS Radians Volcore(TM) Custom Type O Class 1 FR Vest (CSVW-01Z4-5X)
- RADIANS CL3 Vest SE Two Tone Green 4X (SV2725-3ZGM-4X)
- RADIANS Radians SV225 Class 2 Self Extinguishing Two-Tone Trim Safety Vest (SV225-2ZGM-3X)
- RADIANS Radians SV92 Basic Modacrylic FR Class 2 Vest (SV92-2VGSFR-5X)
- RADIANS Radians SV92 Basic Modacrylic FR Class 2 Vest (SV92-2VGSFR-3X)
- RADIANS Radians SV45-2 Type R Class 2 Self Extinguishing Mesh Breakaway Vest (SV45-2ZGM-L)
- ARIAT FR Crew Longsleeve Tee, Navy, 4XL (10019007)
- Radians Flame Resistant & Arc Flash Shirts