Shop All High Visibility Vests
Radians
Radians SV83 Standard Type R Class 3 Vest
Mfr # SV83GML
Zoro # G3867667
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI/ISEA 107
- Color Hi-Vis Green
- Material 100% Polyester Mesh
- Closure Type Zipper Closure
- Features Closure: Zipper.; 2" Silver Tape Reflective Material.; 2 horizontal Stripes for enhance night visibility.; Pockets: 2 Each Upper Outside, 2 Each Lower Inside, 2 Each Upper Inside.; Materials: 100% Polyester Solid Knit, 100% Polyester Mesh.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # SV83GML
- Zoro # G3867667
- UPC # 674326233833
- Country of Origin China
- Category High Visibility Vests
Dimensions
Size | L |
Length | 12 |
Width | 9 |
Overall Height | 1 |
Overall Width | 9 |
Height | 1 |
Details
Item | Radians SV83 Standard Type R Class 3 Ves |
Standards | ANSI/ISEA 107 |
Color | Hi-Vis Green |
Material | 100% Polyester Mesh |
Closure Type | Zipper Closure |
Features | Closure: Zipper.; 2" Silver Tape Reflective Material.; 2 horizontal Stripes for enhance night visibility.; Pockets: 2 Each Upper Outside, 2 Each Lower Inside, 2 Each Upper Inside.; Materials: 100% Polyester Solid Knit, 100% Polyester Mesh. |
Fabric Weight | 0.5062 |
Gender | Unisex |
ANSI Class | Type R Class 3 |
Description
Radians SV83 Standard Type R Class 3 Ves
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Safety Record Signs, 20 x 14In (SM793E)
- PYRAMEX Baseball Bump Camp, Navy (HP50065)
- SHOWA Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, M, 1 PR (4568)
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher, 2A:C, Water Mist, 2.5 lb (51000)
- RADIANS Radians SV83 Standard Type R Class 3 Vest (SV83GMM)
- RADIANS SV4W Women's Breakaway Vest, HiVis Orange, Size XL (SV4WOMXL)
- RADIANS Radians SV55-3 Class 3 Heavy Woven Two Tone Engineer Vest (SV55-3ZGD-2X)
- RADIANS Radians SV3B Black Bottom 2 Tone Economy Mesh Safety Vest (SV3B-2ZGM-M)
- RADIANS SV2ZW Women's Economy 2 Pocket Vest, HiVis Green, Size M (SV2ZWGMM)
- RADIANS SV4W Women's Breakaway Vest, HiVis Green, Size L (SV4WGML)
- IRONWEAR Standard Polyester Safety Vest w/ Zipper And 2" Reflective Tape Class 2 (Black/X-Large) (1284-BZ-XL)
- Radians High Visibility Clothing