Shop All Surveyor Vests
Radians
Radians SV7E Surveyor Type R Class 2 Safety Vest
Mfr # SV7E-2ZOM-L/XL
Zoro # G3863686
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester Mesh
- Closure Type Zipper Closure
- Standards ANSI/ISEA 107
- ANSI Class Type R Class 2
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # SV7E-2ZOM-L/XL
- Zoro # G3863686
- UPC # 674326258713
- Country of Origin China
- Category Surveyor Vests
Dimensions
Size | L-XL |
Length | 11.4 |
Overall Width | 8.4 |
Height | 1.2 |
Overall Height | 1.2 |
Width | 8.4 |
Details
Item | Radians SV7E Surveyor Type R Class 2 Saf |
Color | Hi-Vis Orange |
Material | 100% Polyester Mesh |
Closure Type | Zipper Closure |
Standards | ANSI/ISEA 107 |
ANSI Class | Type R Class 2 |
Gender | Unisex |
Fabric Weight | 0.4594 |
Features | Closure: Zipper.; 2" silver tape reflective material. 1 horizontal stripe.; Pockets: 1 split pad/pencil, 1 radio, 2 each lower flap covered, 2 each deep inside pockets, 1 inside flashlight pocket.; Mic tabs on both shoulders.; Materials: 100% polyester mesh front, 100% polyester mesh back.; Black trim detail.; Meets ANSI/ISEA 107 Standards. |
Description
Radians SV7E Surveyor Type R Class 2 Saf
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KONG USA Mooring Hook Stainless Steelmm. 160 (650160000KK)
- CARHARTT Bib Overalls, 46" Waist Sz, 32" Inseam, Blk (102776-001-46x32)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC127SYLLG001200)
- RICKIS RUGS 630S0035CH 3 ft. W x 5 ft. L Stop-N-Dry Mat in Charcoal (RI63069)
- RADIANS Radians SV7E Surveyor Type R Class 2 Safety Vest (SV7E-2ZOM-S/M)
- RADIANS Radians SV7E Surveyor Type R Class 2 Safety Vest (SV7E-2ZGM-2X/3X)
- RADIANS Radians SV7E Surveyor Type R Class 2 Safety Vest (SV7E-2ZOM-2X/3X)
- RADIANS Radians SV59-1 Type O Class 1 Heavy Duty Surveyor Safety Vest (SV59-1ZBM-M)
- RADIANS Radians SV272-3 Type R Class 3 Multipurpose Surveyor Vest (SV272-3ZGM-2X)
- RADIANS Radians SV272-3 Type R Class 3 Multipurpose Surveyor Vest (SV272-3ZGM-4X)
- RADIANS Radians SV272-3 Type R Class 3 Multipurpose Surveyor Vest (SV272-3ZOM-L)
- Radians Surveyor Vests