Shop All Surveyor Vests
Radians
Radians SV7E Surveyor Type R Class 2 Safety Vest
Mfr # SV7E-2ZOM-2X/3X
Zoro # G3863869
product price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester Mesh
- Closure Type Zipper Closure
- Standards ANSI/ISEA 107
- Gender Unisex
- ANSI Class Type R Class 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # SV7E-2ZOM-2X/3X
- Zoro # G3863869
- UPC # 674326258720
- Country of Origin China
- Category Surveyor Vests
Dimensions
Size | 2X-3X |
Length | 11.5 |
Height | 1.5 |
Overall Width | 11 |
Width | 11 |
Overall Height | 1.5 |
Details
Item | Radians SV7E Surveyor Type R Class 2 Saf |
Color | Hi-Vis Orange |
Material | 100% Polyester Mesh |
Closure Type | Zipper Closure |
Standards | ANSI/ISEA 107 |
Gender | Unisex |
ANSI Class | Type R Class 2 |
Features | Closure: Zipper.; 2" silver tape reflective material. 1 horizontal stripe.; Pockets: 1 split pad/pencil, 1 radio, 2 each lower flap covered, 2 each deep inside pockets, 1 inside flashlight pocket.; Mic tabs on both shoulders.; Materials: 100% polyester mesh front, 100% polyester mesh back.; Black trim detail.; Meets ANSI/ISEA 107 Standards. |
Fabric Weight | 0.5156 |
Description
Radians SV7E Surveyor Type R Class 2 Saf
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Collared Disposable Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (NB120SWH5X002500)
- RED KAP Mens Ls Orange Poplin Work Shirt, L (SP14OR RG L)
- ANSELL 13" Chemical Resistant Gloves, Nitrile, 7, 1 PR (37-676)
- PANDUIT Gate Valve Lockout Device (PSL-V2A)
- RADIANS Radians SV7E Surveyor Type R Class 2 Safety Vest (SV7E-2ZGM-4X/5X)
- RADIANS Radians SV7E Surveyor Type R Class 2 Safety Vest (SV7E-2ZOM-S/M)
- RADIANS Radians SV7E Surveyor Type R Class 2 Safety Vest (SV7E-2ZGM-2X/3X)
- RADIANS Radians SV46 Surveyor Type R Class 2 Breakaway Safety Vest (SV46GXL)
- RADIANS Radians SV6 Two Tone Surveyor Type R Class 2 Solid/Mesh Safety Vest (SV6O3X)
- RADIANS Radians SV59B Type R Class 2 Heavy Duty Surveyor Safety Vest (SV59B-2ZGM-5X)
- KISHIGO M, Lime, Class 2, Premium Brilliant Series Heavy Duty Vest (1510-M)
- Radians High Visibility Clothing