Shop All Surveyor Vests
Radians
Radians SV7E Surveyor Type R Class 2 Safety Vest
Mfr # SV7E-2ZGM-4X/5X
Zoro # G3863695
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester Mesh
- Closure Type Zipper Closure
- Standards ANSI/ISEA 107
- ANSI Class Type R Class 2
- Fabric Weight 0.55
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Radians
- MFR # SV7E-2ZGM-4X/5X
- Zoro # G3863695
- UPC # 674326258690
- Country of Origin China
- Category Surveyor Vests
Dimensions
Size | 4X-5X |
Length | 8.8 |
Width | 8.6 |
Overall Height | 1.6 |
Height | 1.6 |
Overall Width | 8.6 |
Details
Item | Radians SV7E Surveyor Type R Class 2 Saf |
Color | Hi-Vis Green |
Material | 100% Polyester Mesh |
Closure Type | Zipper Closure |
Standards | ANSI/ISEA 107 |
ANSI Class | Type R Class 2 |
Fabric Weight | 0.55 |
Gender | Unisex |
Features | Closure: Zipper.; 2" silver tape reflective material. 1 horizontal stripe.; Pockets: 1 split pad/pencil, 1 radio, 2 each lower flap covered, 2 each deep inside pockets, 1 inside flashlight pocket.; Mic tabs on both shoulders.; Materials: 100% polyester mesh front, 100% polyester mesh back.; Black trim detail.; Meets ANSI/ISEA 107 Standards. |
Description
Radians SV7E Surveyor Type R Class 2 Saf
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOTERIA GLOVE Leather Palm Safety Cuff Gloves, Size: L, 12 Pairs/PK (1052Q/L)
- MAPA GLOVES C/O RCP MAPA NL52 Stanzoil Neoprene Gloves, 14 L, Medium Weight, 1 Pair, Size 9, 337429 (337429)
- WERMA Buzzer, 115VAC/DC, Black, 2-3/64" W, IP65 (10901077)
- BRADY Tape, Yellow, Labels/Roll: Continuous (B30C-4000-581-YL)
- RADIANS Radians SV7E Surveyor Type R Class 2 Safety Vest (SV7E-2ZGM-2X/3X)
- RADIANS Radians SV7E Surveyor Type R Class 2 Safety Vest (SV7E-2ZOM-2X/3X)
- RADIANS Radians SV7E Surveyor Type R Class 2 Safety Vest (SV7E-2ZOM-L/XL)
- RADIANS DeWalt® DSV220-2X ANSI Class 2 Economy Mesh Vest 2XL (DSV220-2X)
- RADIANS Radians SV59-3 Type R Class 3 Heavy Duty Surveyor Vest (SV59-3ZOD-2X)
- RADIANS Radians SV272-3 Type R Class 3 Multipurpose Surveyor Vest (SV272-3ZGM-M)
- KISHIGO M, Lime, Class 2 Premium Brilliant Series Ultimate Reflective Vest (1543-M)
- Radians Workwear and Protective Clothing