Shop All Surveyor Vests
Radians
Radians SV7E Surveyor Type R Class 2 Safety Vest, Size: 5X
Mfr # SV7E-2ZOM-4X/5X
Zoro # G3863939
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester Mesh
- Closure Type Zipper Closure
- Standards ANSI/ISEA 107
- Gender Unisex
- Fabric Weight 0.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # SV7E-2ZOM-4X/5X
- Zoro # G3863939
- UPC # 674326258737
- Country of Origin China
- Category Surveyor Vests
Dimensions
Size | 4X-5X |
Length | 11 |
Overall Height | 0.6 |
Width | 9 |
Height | 0.6 |
Overall Width | 9 |
Details
Item | Radians SV7E Surveyor Type R Class 2 Saf |
Color | Hi-Vis Orange |
Material | 100% Polyester Mesh |
Closure Type | Zipper Closure |
Standards | ANSI/ISEA 107 |
Gender | Unisex |
Fabric Weight | 0.4 |
Features | Closure: Zipper.; 2" silver tape reflective material. 1 horizontal stripe.; Pockets: 1 split pad/pencil, 1 radio, 2 each lower flap covered, 2 each deep inside pockets, 1 inside flashlight pocket.; Mic tabs on both shoulders.; Materials: 100% polyester mesh front, 100% polyester mesh back.; Black trim detail.; Meets ANSI/ISEA 107 Standards. |
ANSI Class | Type R Class 2 |
Description
Radians SV7E Surveyor Type R Class 2 Saf
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Safety Sign, OSHA Regulations, 5 in. W (U4-1574-RD_5X7)
- SAS SAFETY Dyna Grip, Latex Disposable Gloves, 7 mil Palm, Latex, Powder-Free, S, White (SA650-1001)
- MUCK BOOT CO Women's Arctic Sport II Mid Boot (AS2M901 M 100)
- ALLEGRO INDUSTRIES Flexible Vinyl Adapter Reducer, 12" to 8 (9550-50)
- RADIANS Radians® Type R Class 2 Heavy Duty Surveyor Safety Vest, Zipper, M, Green, SV59Z-2ZGD-M (SV59Z-2ZGD-M)
- RADIANS Radians SV7 Surveyor Type R Class 2 Safety Vest (SV7OXL)
- RADIANS Radians SV59-1 Type O Class 1 Heavy Duty Surveyor Safety Vest (SV59-1ZBM-2X)
- RADIANS Radians SV272-3 Type R Class 3 Multipurpose Surveyor Vest (SV272-3ZOM-M)
- RADIANS Radians SV272-3 Type R Class 3 Multipurpose Surveyor Vest (SV272-3ZGM-2X)
- RADIANS Radians SV65 Type R Class 2 Heavy Duty Surveyor with Zipper (SV65-2ZOM-L)
- RADIANS Radians SV63 Two Tone Surveyor Type R Class 3 Safety Vest (SV63GM)
- Radians High Visibility Clothing