Shop All Surveyor Vests
Radians
Radians SV7B Surveyor Type R Class 2 Safety Vest
Mfr # SV7B-2ZOM-2X/3X
Zoro # G3878754
$13.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards ANSI/ISEA 107
- Fabric Weight 0.98
- ANSI Class Type R Class 2
- Length 12.5
- Features Zipper front closure.; 2” silver tape reflective material. 1 horizontal stripe.; Black color-blocked bottom.; Pockets: 1 upper radio, 1 upper chest pocket with split pencil pocket, 1 back plan pocket, 2 lower front flap covered pockets.; Mic tabs on both shoulders.; Materials: 100% polyester mesh with solid pockets.; Black trim detail.; Meets ANSI/ISEA 107 Standards.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Radians
- MFR # SV7B-2ZOM-2X/3X
- Zoro # G3878754
- UPC # 674326311722
- Country of Origin China
- Category Surveyor Vests
Dimensions
Size | 2X-3X |
Length | 12.5 |
Width | 10 |
Overall Width | 10 |
Overall Height | 1 |
Height | 1 |
Details
Item | Radians SV7B Surveyor Type R Class 2 Saf |
Color | Hi-Vis Orange / Black |
Standards | ANSI/ISEA 107 |
Fabric Weight | 0.98 |
ANSI Class | Type R Class 2 |
Features | Zipper front closure.; 2” silver tape reflective material. 1 horizontal stripe.; Black color-blocked bottom.; Pockets: 1 upper radio, 1 upper chest pocket with split pencil pocket, 1 back plan pocket, 2 lower front flap covered pockets.; Mic tabs on both shoulders.; Materials: 100% polyester mesh with solid pockets.; Black trim detail.; Meets ANSI/ISEA 107 Standards. |
Description
Radians SV7B Surveyor Type R Class 2 Saf
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICHELIN Size 10 W Men's 6 in Work Boot Steel 6-Inch Work Boot, Brown (XPX761)
- DICKIES Short Slv Indstrl Shirt, Poplin, Navy, L (S535NV TL L)
- VIKING Size 5 Unisex Steel Rubber Boot, Black/Yellow (VW49T-5)
- TOP DOG Die Cut Apron, 45", 8 mil, Yellow (81016)
- RADIANS Radians SV7B Surveyor Type R Class 2 Safety Vest, Size: M (SV7B-2ZGM-S/M)
- RADIANS Radians SV7B Surveyor Type R Class 2 Safety Vest (SV7B-2ZGM-4X/5X)
- RADIANS Radians SV7B Surveyor Type R Class 2 Safety Vest (SV7B-2ZGM-2X/3X)
- RADIANS Radians SV24-3 Type R Class 3 Breakaway Surveyor Vest (SV24-3GM-XL/2X)
- RADIANS Radians SV6 Two Tone Surveyor Type R Class 2 Solid/Mesh Safety Vest (SV6OM)
- RADIANS Radians SV59-3 Type R Class 3 Heavy Duty Surveyor Vest (SV59-3ZGD-XL)
- SITEPRO Vest-Premium Surveyor-Flo-Lime (23-750-FL-2X)
- Radians Workwear and Protective Clothing