Shop All Surveyor Vests
Radians
Radians SV7 Surveyor Type R Class 2 Safety Vest
Mfr # SV7OXL
Zoro # G3864018
product price: $11.25
/ea
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester Mesh and 100% Polyester Tricot
- Closure Type Zipper Closure
- Standards ANSI/ISEA 107
- ANSI Class Type R Class 2
- Length 11.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # SV7OXL
- Zoro # G3864018
- UPC # 674326228778
- Country of Origin China
- Category Surveyor Vests
Dimensions
Size | XL |
Length | 11.5 |
Width | 9 |
Overall Width | 9 |
Overall Height | 1.5 |
Height | 1.5 |
Details
Item | Radians SV7 Surveyor Type R Class 2 Safe |
Color | Hi-Vis Orange |
Material | 100% Polyester Mesh and 100% Polyester Tricot |
Closure Type | Zipper Closure |
Standards | ANSI/ISEA 107 |
ANSI Class | Type R Class 2 |
Gender | Unisex |
Fabric Weight | 0.4844 |
Features | Closure: Zipper.; 2" silver tape reflective material. 1 horizontal stripe.; Pockets: 1 split pad/pencil, 1 radio, 2 each lower flap covered, 2 each deep inside pockets.; Materials: 100% polyester knit front, 100% polyester mesh back.; Meets ANSI/ISEA 107 Standards. |
Description
Radians SV7 Surveyor Type R Class 2 Safe
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SV22B-1 Economy Type O Class 1 Safety Vest (SV22-1ZBM-XL)
- KLEENGUARD Coveralls, 20 PK, White, SMMMS, Zipper (49106)
- EAGLE MFG Flammable Liquid Safety Cabinet, Red (PI62X)
- KASK Zenith X2 Helmet - Yellow (ZENX2-YL)
- RADIANS Radians SV7 Surveyor Type R Class 2 Safety Vest (SV7O4X)
- RADIANS Radians SV7 Surveyor Type R Class 2 Safety Vest (SV7O2X)
- RADIANS Radians SV7 Surveyor Type R Class 2 Safety Vest (SV7O5X)
- RADIANS Radians SV272-2 Type R Class 2 Multipurpose Surveyor Vest, Size: Xl (SV272-2ZGM-XL)
- RADIANS Radians SV7B Surveyor Type R Class 2 Safety Vest (SV7B-2ZGM-4X/5X)
- RADIANS Radians SV272-3 Type R Class 3 Multipurpose Surveyor Vest (SV272-3ZGM-5X)
- GSS SAFETY ONYX Surveyors Safety Vest, Black, L (1513-LG)
- Radians Workwear and Protective Clothing