Shop All Surveyor Vests
Radians
Radians SV7 Surveyor Type R Class 2 Safety Vest
Mfr # SV7O2X
Zoro # G3864045
product price: $12.85
/ea
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester Mesh and 100% Polyester Tricot
- Closure Type Zipper Closure
- Standards ANSI/ISEA 107
- Features Closure: Zipper.; 2" silver tape reflective material. 1 horizontal stripe.; Pockets: 1 split pad/pencil, 1 radio, 2 each lower flap covered, 2 each deep inside pockets.; Materials: 100% polyester knit front, 100% polyester mesh back.; Meets ANSI/ISEA 107 Standards.
- ANSI Class Type R Class 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # SV7O2X
- Zoro # G3864045
- UPC # 674326228785
- Country of Origin China
- Category Surveyor Vests
Dimensions
Size | 2X |
Length | 11 |
Width | 9 |
Overall Width | 9 |
Height | 0.6 |
Overall Height | 0.6 |
Details
Item | Radians SV7 Surveyor Type R Class 2 Safe |
Color | Hi-Vis Orange |
Material | 100% Polyester Mesh and 100% Polyester Tricot |
Closure Type | Zipper Closure |
Standards | ANSI/ISEA 107 |
Features | Closure: Zipper.; 2" silver tape reflective material. 1 horizontal stripe.; Pockets: 1 split pad/pencil, 1 radio, 2 each lower flap covered, 2 each deep inside pockets.; Materials: 100% polyester knit front, 100% polyester mesh back.; Meets ANSI/ISEA 107 Standards. |
ANSI Class | Type R Class 2 |
Gender | Unisex |
Fabric Weight | 0.4 |
Description
Radians SV7 Surveyor Type R Class 2 Safe
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Slash Pocket Jacket JT22NV RG XL (JT22NV RG XL)
- CONDOR Floor Label Protective Overlay, PK100 (45VR62)
- NMC Individual Character Stencil 12" Number Set, PMC12-S (PMC12-S)
- BRADY Label, White, Labels/Roll: 3000 (THT-180-492-3)
- RADIANS Radians SV7 Surveyor Type R Class 2 Safety Vest (SV7OXL)
- RADIANS Radians SV7 Surveyor Type R Class 2 Safety Vest (SV7O4X)
- RADIANS Radians SV7 Surveyor Type R Class 2 Safety Vest (SV7O5X)
- RADIANS Radians SV6B Two Tone Surveyor Type R Class 2 Safety Vest (SV6B-2ZGD-L)
- RADIANS Radians SV65 Type R Class 2 Heavy Duty Surveyor with Zipper (SV65-2ZOM-3X)
- RADIANS Radians SV6B Two Tone Surveyor Type R Class 2 Safety Vest (SV6B-2ZGD-M)
- GSS SAFETY Non-ANSI Multi-Usage Utility Vest, Lime (3111)
- Radians Surveyor Vests