Shop All Surveyor Vests
Radians
Radians SV7 Surveyor Type R Class 2 Safety Vest
Mfr # SV7GXL
Zoro # G3863948
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Color Hi-Vis Green
- Material 100% Polyester Mesh and 100% Polyester Tricot
- Closure Type Zipper Closure
- Standards ANSI/ISEA 107
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # SV7GXL
- Zoro # G3863948
- UPC # 674326228709
- Country of Origin China
- Category Surveyor Vests
Dimensions
Size | XL |
Length | 13.5 |
Overall Height | 1.5 |
Width | 11 |
Overall Width | 11 |
Height | 1.5 |
Details
Item | Radians SV7 Surveyor Type R Class 2 Safe |
Color | Hi-Vis Green |
Material | 100% Polyester Mesh and 100% Polyester Tricot |
Closure Type | Zipper Closure |
Standards | ANSI/ISEA 107 |
ANSI Class | Type R Class 2 |
Features | Closure: Zipper.; 2" silver tape reflective material. 1 horizontal stripe.; Pockets: 1 split pad/pencil, 1 radio, 2 each lower flap covered, 2 each deep inside pockets.; Materials: 100% polyester knit front, 100% polyester mesh back.; Meets ANSI/ISEA 107 Standards. |
Fabric Weight | 0.4781 |
Gender | Unisex |
Description
Radians SV7 Surveyor Type R Class 2 Safe
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Mechanics Gloves, XL ( 10 ), Black/Blue/Gray (951XL)
- ACCUFORM Portable Rail Clamp Sign Holder, 47 in Height, 14 in Width (FRR350)
- CONDOR OUTDOOR PRODUCTS SUMMIT ZERO SOFTSHELL JACKET, OLIVE DRAB, XL (609-001-XL)
- KLEIN TOOLS Wind Proof Hinged Balaclava (60132)
- RADIANS Radians SV6 Two Tone Surveyor Type R Class 2 Mesh Safety Vest (SV6-2ZGM-XL)
- RADIANS Radians SV59 Type R Class 2 Heavy Duty Surveyor Safety Vest (SV59-2ZGD-L)
- RADIANS Cl2 Two-Tone Surv Grn Twill Lrg (SV62-2ZGT-L)
- RADIANS Radians SV59B Type R Class 2 Heavy Duty Surveyor Safety Vest (SV59B-2ZGM-4X)
- RADIANS Radians SV65 Type R Class 2 Heavy Duty Surveyor with Zipper (SV65-2ZOM-4X)
- RADIANS Radians SV7E Surveyor Type R Class 2 Safety Vest (SV7E-2ZGM-4X/5X)
- KISHIGO Red, Not ANSI Compliant, Incident Command Vest (3708I)
- Radians Surveyor Vests