Shop All Surveyor Vests
Radians
Radians SV7 Surveyor Type R Class 2 Safety Vest
Mfr # SV7G4X
Zoro # G3864036
product price: $12.95
/ea
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester Mesh and 100% Polyester Tricot
- Closure Type Zipper Closure
- Standards ANSI/ISEA 107
- Length 8.6
- Fabric Weight 0.5594
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # SV7G4X
- Zoro # G3864036
- UPC # 674326228730
- Country of Origin China
- Category Surveyor Vests
Dimensions
Size | 4X |
Length | 8.6 |
Height | 1.8 |
Overall Height | 1.8 |
Width | 7.6 |
Overall Width | 7.6 |
Details
Item | Radians SV7 Surveyor Type R Class 2 Safe |
Color | Hi-Vis Green |
Material | 100% Polyester Mesh and 100% Polyester Tricot |
Closure Type | Zipper Closure |
Standards | ANSI/ISEA 107 |
Fabric Weight | 0.5594 |
ANSI Class | Type R Class 2 |
Features | Closure: Zipper.; 2" silver tape reflective material. 1 horizontal stripe.; Pockets: 1 split pad/pencil, 1 radio, 2 each lower flap covered, 2 each deep inside pockets.; Materials: 100% polyester knit front, 100% polyester mesh back.; Meets ANSI/ISEA 107 Standards. |
Gender | Unisex |
Description
Radians SV7 Surveyor Type R Class 2 Safe
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG Spill Kit, Chem/Hazmat, Black (KIT322)
- MCR SAFETY Classic .35Mm PVC Poly Bib Overall W, 2XL (200BPX2)
- ZORO SELECT Traffic Cone, 7 lb., Yellow Cone Color (RS70032C-YELLOW3M64)
- LYLE Resident Parking Sign, 18" x 12, T1-1034-EG_12x18 (T1-1034-EG_12x18)
- RADIANS Radians SV7 Surveyor Type R Class 2 Safety Vest (SV7O4X)
- RADIANS Radians SV7 Surveyor Type R Class 2 Safety Vest (SV7O2X)
- RADIANS Radians SV7 Surveyor Type R Class 2 Safety Vest (SV7O5X)
- RADIANS Radians SV272-3 Type R Class 3 Multipurpose Surveyor Vest (SV272-3ZGM-M)
- RADIANS Radians SV59-3 Type R Class 3 Heavy Duty Surveyor Vest (SV59-3ZGD-5X)
- RADIANS Radians SV46 Surveyor Type R Class 2 Breakaway Safety Vest (SV46O2X)
- RADIANS Radians SV272-3 Type R Class 3 Multipurpose Surveyor Vest (SV272-3ZGM-XL)
- Radians Surveyor Vests